1/2" Solar Air Vent Zoom

1/2" Solar Air Vent

SKU:251004A

Brand: Caleffi

Caleffi
Qty Price
$60.95
/ each
$294.75 / box (5 units x $58.95)
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Size: 1/2"
System Type: Hydronic (Water)
Material: Brass
Mount: Straight
Adjustability: Non-Adjustable
Type: Float-Style
Thread Type: Female
Max Temp (F): 320ºF
Temperature Range (F): -22° to 320°F
Min Temp (F): -22°F
Thread Size: 1/2"
Max Pressure (PSI): 145
Max Venting Pressure (PSI): 145

Description for Caleffi 251004A

Caleffi Air Vents are used in air-conditioning systems or in the phase of filling and starting solar heating systems to discharge even large quantities of air that has formed in the circuits. This function is performed even when there is considerable pressure thanks to the special geometry of the discharge mechanism, which is identical to the one on DISCAL 551 series deaerators. This particular series of automatic air vent valves has been specifically designed to work at high temperature with a glycol medium, which is typical of solar heating systems.

1/2" Solar Air Vent

Q&A: Ask the Questions, share answers