24 Hour Digital Timer Zoom

24 Hour Digital Timer

SKU:265-3

Brand: Taco

Taco
Qty Price
$99.95
/ each
$289.05 / box (3 units x $96.35)
In Stock! Ships in 24-48 Hours
(16 Available)
0

Description for Taco 265-3

Digital Timer can be programmed to operate at different times on different days, weekdays or weekends, for maximum comfort and convenience to match family schedules. Easy circular programming clock face and LCD readout screen allows for a maximum of 10 on/off settings. Run time intervals as short as 1 minute provides maximum energy efficiency. A capacitor backup saves settings for 4 days (100 hours) during power outages.

Features:

  • Taco 265-3 Digital 7 Day Programmable Timer
  • Can be programmed for 7 day operation
  • Can be programmed to operate at different times on different days, weekdays or weekends
  • Large LCD display and unique "circular programming" with large keys for easy setting and adjustments
  • 100 hour capacitor backup retains program memory during power outages
  • Allows for a maximum of 10 on/off settings
  • Run time intervals as short as 1 minute provides maximum energy efficiency
  • Retrofit the Clock Timer to any Taco "00" Series Cartridge Circulator

  • 24 Hour Digital Timer

    REVIEW SNAPSHOT®

    by PowerReviews
    Taco24 Hour Digital Timer
     
    4.5

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Displaying reviews 1-2

    Back to top

     
    5.0

    Works Perfectly

    By Phil

    from Valley Center, Ca

    Verified Buyer

    Comments about 24 Hour Digital Timer:

    Easy installation and programing

    • Was this a gift?:
    • No
     
    4.0

    Works great so far

    By Nathing32

    from Portland, OR

    Verified Buyer

    Comments about 24 Hour Digital Timer:

    Took me about 20mins to connect this to our Taco recirc pump. The directions are simple and clear. If you know the basics of making electrical connections with wire nuts (it doesn't include them by the way) you should be fine installing on your own. All you need for tools are wire cutter/stripper, flat head and Phillips screw drivers and adjustable pliers to tighten up the lock nuts between the housings.

    You have to press the reset button the first time you plug it in our else the LCD screen will be blank. Very easy to program.

    • Was this a gift?:
    • No

    Displaying reviews 1-2

    Back to top

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • 24 Hour Digital Timer

      Q:

      I have a Taco Plumb N" Plug Cartridge Circulators - Models 003 and 006 will Digital Timer fit in to this system.
      Asked on 1/28/2016 by colin from CA

      1 answer

      • CUSTOMER CARE

        A:

        Yes this can be used with any "00" Series Circulator.

        Answered on 3/22/2016 by SupplyHouse Staff from New York
    Displaying question 1

    Do you have a question about this product?