Description
Taco Boiler Feed Valves automatically feed water to a system whenever pressure in the system drops below the pressure setting of the valve. The Dual Control models combine the boiler feed with an in-line pressure relief valve.
Features Include:
Adjustable from 10 - 25 PSI.
Built-in Check+Prevents emptying system in incoming pressure fails.
Fast Fill Rates
Exclusive Lockable Fast-Fill Lever
Ref: Taco-HVAC.com
Read more
Specs
Size:
1/2"
Pressure Range:
10 to 25 psi
Connection Type:
Threaded
Max Pressure (PSI):
25
Min Pressure (PSI):
10
Material:
Cast Iron
Application:
Heating
Max Inlet Pressure:
100 PSI
Temperature Range (F):
212°F Max
Relief Valve Setting:
Set to release at 30 psi
Width:
7-3/8"
Height:
5-1/8"
Weight (lbs):
3.9 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    3 Product Reviews

    Product Q&A