Taco Bronze Pressure Reducing Valve (Threaded) Zoom

Taco Bronze Pressure Reducing Valve (Threaded)

SKU:335-3

Brand: Taco

Taco
Qty Price
$88.95
/ each
$258.75 / box (3 units x $86.25)
In Stock! Ships in 24-48 Hours
(31 Available)
0

Resources

Specs

Size: 3/4"
Connection Type: Threaded
Pressure Range: 10 to 25 psi
Material: Bronze
Application: Heating
Max Inlet Pressure: 100 PSI
Pressure Set Point: Factory Set at 12 psi
Temperature Range (F): 212°F Max
Width: 3-3/4"
Height: 5-1/8"
Weight (lbs): 2.4 lbs

Description for Taco 335-3


Taco Boiler Feed Valves automatically feed water to a system whenever pressure in the system drops below the pressure setting of the valve. The Dual Control models combine the boiler feed with an in-line pressure relief valve.
Features Include:
Adjustable from 10 - 25 PSI.
Built-in Check-Prevents emptying system in incoming pressure fails.
Fast Fill Rates
Exclusive Lockable Fast-Fill Lever **Image Shown in Bronze

Taco Bronze Pressure Reducing Valve (Threaded)

REVIEW SNAPSHOT®

by PowerReviews
Taco Bronze Pressure Reducing Valve (Threaded)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(2 of 2 customers found this review helpful)

 
4.0

pressure reducing valve

By u p mike

from negaunee mi.

Verified Buyer

Comments about Taco Bronze Pressure Reducing Valve (Threaded):

no problems installing the valve.have 5 taco zone valves in my house. only had to replace one in 20 plus years. hope this lasts that long

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers