1/2" Cartridge Pressure Reducing Valve - Union Zoom

1/2" Cartridge Pressure Reducing Valve - Union

SKU:3350-2

Brand: Taco

Taco
3350-2 has been discontinued.
Direct Replacement:
SKU: 3350-3
Brand: Taco

Specs

Size: 1/2"
Connection Type: Threaded
Pressure Range: 10 to 50 psi
Material: Bronze
Min Pressure (PSI): 10
Max Pressure (PSI): 50
Application: Heating
Max Inlet Pressure: 230 PSI
Temperature Range (F): 180°F MAX
Height (Inches): 5.75
Flow Rate:
?
2.1 Cv

Description for Taco 3350-2

Taco's Cartridge Style Pressure Reducing Valve is used to automatically feed water to a system whenever pressure in the system drops below the pressure setting of the valve.
With its one-piece cartridge containing all the parts, you can easily remove and service the valve without reducing line pressure. A one-handed, fast-fill button delivers increased flow to speed system fill times, while its unique dial-in pressure setting allows you to make easy adjustments throughout the 10 - 50 PSI range without needing an external gauge.
Features Include:

  • One-Piece Cartridge--For fast serving and maintenance under pressure.
  • Self Compensating--Pressure balanced diaphragm ensures unmatched output pressure stability, even when inlet pressure fluctuates severely.
  • Stainless Steel Spindle+Reduces erosion and corrosion for premium performance over the life of the valve.
  • Integral Stainless Steel Coaxial Strainer+Prevents system debris from affecting valve performance.
  • Dial-Up Pressure Setting+Eliminates pressure gauges.
  • Quiet Operation, Easy Installation+In any position.

1/2" Cartridge Pressure Reducing Valve - Union

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons