1/8" SlimLine Hy-Vent Zoom

1/8" SlimLine Hy-Vent

SKU:416-2

Brand: Taco

Taco
Qty Price
$6.89
/ each
$66.50 / box (10 units x $6.65)
In Stock! Ships in 24-48 Hours
(251 Available)
0

Resources

Specs

System Type: Hydronic (Water)
Size: 1/8"
Material: Brass
Application: Heating
Mount: Straight
Adjustability: Non-Adjustable
Type: Float-Style
Thread Type: Male
Temperature Range (F): 140°-240°F
Max Temp (F): 240°F
Min Temp (F): 140°F
Thread Size: 1/8"
Max Pressure: 150 psi
Max Venting Pressure (PSI): 115 psi
Replaces: 416-1

Description for Taco 416-2

With threaded connections--1/8", 1/4", 1/2" and 3/4" --and operating pressure ratings up to 250 psi, these brass-body, nickel-plated vents meet the system requirements of even your largest installations.

Vents are easily serviceable, if needed, by simply unscrewing the vent cap. Taco Hy-Vents are available in a variety of styles including the Slim-Line Hy-Vent and High Pressure Hy-Vent.

Size: 1/8"
Type: Straight
Adjustability: Non-Adjustable

Replaces 416-1

1/8" SlimLine Hy-Vent

REVIEW SNAPSHOT®

by PowerReviews
Taco1/8" SlimLine Hy-Vent
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

just as described

By jdny

from melville , ny

Verified Buyer

Comments about 1/8" SlimLine Hy-Vent:

Just as described

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/8" SlimLine Hy-Vent

    Q:

    I purchased these from you a little while ago. I am getting ready to fill my system again. My question is do I leave the top nut open slightly or does it need to be tight when filling the system? If it needs to be open do I shut it completely after the system is full?
    Thanks
    New Customer
    Asked on 3/2/2011 by new guy from Pa.

    1 answer

    • CUSTOMER CARE

      A:

      You will want to close them when the system is bled.

      Answered on 3/4/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?