Coin Vent Zoom

Coin Vent

SKU:417-3

Brand: Taco

Taco
Qty Price
$6.49
/ each
$31.25 / box (5 units x $6.25)
In Stock! Ships in 24-48 Hours
(479 Available)

Specs

System Type: Hot Water
Size: 1/8"
Material: Brass
Application: Heating
Mount: Straight
Adjustability: Non-Adjustable
Thread Type: Male
Max Temp (F): 240°F
Temperature Range (F): 140°-240°F
Min Temp (F): 140°F
Thread Size: 1/8"
Max Pressure: 125 psi
Max Venting Pressure (PSI): 125 psi

Description for Taco 417-3

Installed on water or stream radiators the Taco automatic coin vent is the ideal air purging device. The coin vent features special hygroscopic cellulose discs in the valve body. When dry the discs allow air to be released from the system. Once all the air is purged the discs would then come in contact with system water, where upon they would swell to create a positive shut-off. This continuous cycle prevents the radiators from becoming air bound and speeds the process of filling the system. The vent can also be manually shut-off by means of an internal ball check. The 417 coin vent is suitable for use in water and low pressure steam applications.

Coin Vent

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons