Description
Replaces 418-3

You already know Taco Hy-Vents as the industry standard for dependable, long-life service. The high-capacity, float-style vent can be placed either on the boiler or at the high points throughout the system. With threaded connections--1/8", 1/4", 1/2" and 3/4" --and operating pressure ratings up to 250 psi, these brass-body, nickel-plated vents meet the system requirements of even your largest installations. Vents are easily serviceable, if needed, by simply unscrewing the vent cap. Taco Hy-Vents are available in a variety of styles including the Slim-Line Hy-Vent and High Pressure Hy-Vent.
Read more
Manuals (2)
Specs
System Type:
Hydronic (Water)
Size:
1/2" x 3/4"
Material:
Brass
Body Pattern:
Straight
Application:
Heating
Mount:
Straight
Adjustability:
Non-Adjustable
Type:
Float-Style
Thread Type:
Female
Male
Max Temp (F):
240°F
Min Temp (F):
140°F
Temperature Range (F):
140°-240°F
Thread Size:
3/4"
1/2"
Max Pressure:
150 psi
Max Venting Pressure (PSI):
50 psi
Replaces:
418-3
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    8 Product Reviews

    Product Q&A