2-1/2" Air Scoop Zoom

2-1/2" Air Scoop

SKU:435-5

Brand: Taco

Taco
Qty Price
$111.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Size: 2-1/2"
Max Pressure (PSI): 125 psi
Material: Cast Iron
Application: Heating
Max Temp (F): 300°F
Connection Type: Female Threaded

Description for Taco 435-5


The special design and internal baffles of Taco Air Scoops slow water velocity to separate the air from solution. Thanks to this design, Taco Air Scoops efficiently remove air to provide noiseless, air-free hydronic heating, cooling or combination systems.
Taco Air Scoops also provide an economic way to integrate air elimination by the connection of either a plain steel or diaphragm expansion tank.
Features Include:
One-Piece, Cast Iron Construction
Engineered Baffle to Separate Air from Water
Never Requires Servicing
Maximum Operating Pressure: 125 PSI (862kPa)
Maximum Operating Temperature: 300 degrees F (135 degrees C)
Recommended Flow Rate: 4 ft./sec.
Maximum Flow Rate: 8 ft./sec.

Connection Type: Threaded
Body Type: Cast Iron

2-1/2" Air Scoop

REVIEW SNAPSHOT®

by PowerReviews
Taco1-1/4" Air Scoop
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

1

By jt3

from Southeastern MA

Verified Buyer

Comments about 1" Air Scoop:

Installed a 30 gallon hot water tank for use as a buffer tank on a high efficiency boiler. Installed an air vent on the top of the tank thinking that would take care of air in the system however, the zone pumps pulled enough volume that the air bubbles were pulled away from the vent and into the zones. (Note: system already had an air scoop with expansion tank and vent but, due to location, it was not effective in eliminating air in the new buffer tank and zones.) Added this air scoop to handle the tank and zones. Works well and should handle any air that developes.

Originally purchased a 1" SharkBite Coupling to make assembling everything easier by reducing the amount of soldering required. Before assembly I descovered that SharkBite also makes a 1" Male Adapter. Purchased 2 of those and was able to eliminate soldering completely, a big help on a system that already has water in it. Total time to put Hi-Vent and adapters on the air scoop, drain the system down a couple of gallons, disconnect a union, measure and cut pipe in 2 places, reconnect the union, install and hang the scoop and screw in an expansion tank was probably 20 minutes. Refilled the system, started the pumps and no air problems since.

 
5.0

it works!!!

By Reb

from jordan, ny

Verified Buyer

Comments about 1-1/4" Air Scoop:

this air scoop is the best, and you leave the cap loose and walk away it's in auto and bleeds the air 24-7.

 
5.0

I would you purchase this product again

By Novice Dave

from Port Angeles, WA

Verified Buyer

Comments about 1" Air Scoop:

I used this product in my hydronix heating system

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

12 Questions | 20 Answers
Displaying questions 1-10Previous | Next »
  • 1" Air Scoop

    Q:

    can this be installed without an expansion tank as i already have another air scoop and tank on different part of system i need this to eliminate air in feed side of boiler ty
    Asked on 9/21/2014 by ken from middle village ny

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this air scoop may be installed without an expansion tank. This scoop has a top connection for a 1/8" Hy-vent. We offer this Hy-vent on our site here: http://www.supplyhouse.com/Taco-400-4-1-8-Hy-Vent

      Answered on 9/22/2014 by SupplyHouse Staff from NY
  • 1-1/2" Air Scoop

    Q:

    I do not have room for 18" on either side of this item. What kind of impact on functionality would I experience if I deviate from this recommendation?
    Asked on 7/2/2013 by Scott from Illinois

    3 answers

    • VERIFIED BUYER

      A:

      Probably minimal impact, but keep in mind that taco will problably not
      guarantee the component's performance. Put most of you're available
      straight pipe on the inlet side of the scoop though, and make sure to
      install a good quality auto air vent at the top with an inline ball or
      check valve for servicing without having to depressurize the entire
      system. Also make sure the system you are installing this in is a closed
      loop system because it is cast iron.

      Answered on 7/2/2013 by Anonymous
    • CUSTOMER CARE

      A:

      The scoop should still be able to get some air out, but not as much as it would with the full 18". You could also consider an air eliminator in the style of a Taco 4900 or Spirotherm Spirovent. These use metal bearings rather than baffles to remove air bubbles, so there is no 18" straight-pipe requirement.

      Answered on 7/3/2013 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      You'll probably get a lot of air knocking around your system which will cause poor circulation of your hot water

      Answered on 7/3/2013 by Anonymous
  • 1-1/2" Air Scoop

    Q:

    with a 1-1/2 air scoop what size hy-vent would i need
    Asked on 9/21/2012 by Boilerboy from Pittsburgh,Pa

    2 answers

    • VERIFIED BUYER

      A:

      1/8" auto bleeder...

      Answered on 9/21/2012 by Anonymous
    • CUSTOMER CARE

      A:

      Any hy-vent with 1/8" threads will work. We'd recommend part 400-4.

      Answered on 9/28/2012 by PexSupply Staff from NY
  • 1" Air Scoop

    Q:

    What is thread size for air vent at top of scoop for 1" air scoop
    Asked on 8/18/2012 by Larry from Baltimore, MD

    4 answers

    • VERIFIED BUYER

      A:

      I'm pretty sure it's 1/8 NPT.
      Sent from my iPhone

      Answered on 8/18/2012 by Anonymous
    • VERIFIED BUYER

      A:

      1/8 is vent size I think it is 1/2 in tap need A BUSHING

      Answered on 8/18/2012 by Anonymous
    • VERIFIED BUYER

      A:

      1/8" pipe thread....

      Answered on 8/18/2012 by Anonymous
    • CUSTOMER CARE

      A:

      The top of a Taco air scoop has 1/8" thread and will work with a part 400-4 vent.

      Answered on 8/23/2012 by PexSupply Staff from NY
  • 1" Air Scoop

    Q:

    Can the air scoop be installed on the boiler (primary) loop ... or does it have to be installed on the secondary (lower velocity) loop?
    Asked on 6/1/2012 by RG from New Hampshire

    2 answers

    • VERIFIED BUYER

      A:

      The air scoop should be installed on the supply side directly off the boiler. You should also put the expansion tank and water fill in the bottom of the scoop. This will release the air that is inherently in the water supply as the boiler fills. This is the best location as this is the point of no pressure differential in the system and will limit the amount of air in the system.

      Answered on 6/1/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I am in no way an expert on boiler systems. I installed mine in the retun of the primary loop with an automatic vent on top. This seemed to eleminate the air in the system that I could not get rid of by other means. Good luck RG.

      Answered on 6/3/2012 by Anonymous
  • 1" Air Scoop

    Q:

    What's the difference between an air scoop with a hy-vent and a spirovent
    Asked on 12/16/2011 by Anonymous

    2 answers

    • A:

      "The main difference between an air scoop with a hy-vent and a Spirovent is the air elimination process. The standard scoop/hyvent uses a different air elimination process than the Spirovent and other micro bubble type air scoops. Standard air scoops rely on the air rising, and being captured by a vent, whereas air scoops with micro bubble technology collect the micro bubbles in the air and convert them into macro bubbles that eventually float up to the venting area."

      Answered on 1/3/2012 by Anonymous from None
    • CUSTOMER CARE

      A:

      They remove air from the system in different ways. Air scoops have specially-positioned blades that direct air bubbles to the air vent. They work best when straight piping runs precede the air scoop. Spirovent air eliminators use pall rings to "scrub" air from the system.

      Answered on 12/19/2011 by PexSupply Staff from NY
  • 4" Air Scoop

    Q:

    Will an air scoop work on the negative pressure side of the pump?
    Asked on 11/15/2011 by Al from Downingtown, Pa.

    1 answer

    • CUSTOMER CARE

      A:

      You always want the air scoop on the suction side on your pump. That is the point of no pressure change.

      Answered on 11/16/2011 by PexSupply Staff from NY
  • 1" Air Scoop

    Q:

    Does the air scoop have a port for an extrol tank at the bottom of it?
    Asked on 10/29/2011 by Al from Kennett Square, PA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the air scoop does have a 1/2" threaded tapping for an expansion tank

      Answered on 11/4/2011 by PexSupply Staff from NY
  • 1" Air Scoop

    Q:

    I seem to recall seeing a 'best practices' reference to a certain length of straight horizontal pipe coming into, and maybe even out of, an air scoop - but cannot find that information now.
    Asked on 8/18/2011 by Vbob from RI

    1 answer

    • CUSTOMER CARE

      A:

      Yes, 18" of straight pipe on the inlet to the air scoop is recommended.

      Answered on 8/19/2011 by PexSupply Staff from NY
  • 1-1/2" Air Scoop

    Q:

    What is the length of this 1-1/2" air scoop (inlet to outlet)?
    Asked on 8/16/2011 by Rick from Chicago area

    1 answer

    • CUSTOMER CARE

      A:

      Part 433-5, the 1-1/2" Air Scoop, measures 8" long from outlet to inlet.

      Answered on 8/17/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?