1-1/2" Bronze 4900 Series Air Separator Zoom

1-1/2" Bronze 4900 Series Air Separator

SKU:49-150T-1

Brand: Taco

Taco
49-150T-1 has been discontinued.
Direct Replacement:
SKU: 49-150T-2
Brand: Taco
5

Specs

Size: 1-1/2"

Description for Taco 49-150T-1

The Taco 4900 Series Air Separators help you save money and prolong the life of system pumps, piping and components by removing air and dirt from the system to prevent reduced heat transfer, loss of efficiency, pipe corrosion, pump damage, increased energy consumption, and irritating noise.
Body Type: Brass

1-1/2" Bronze 4900 Series Air Separator

REVIEW SNAPSHOT®

by PowerReviews
Taco1"" 4900 Series Air Separator (Sweat)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Works as expected

By jamplumb

from Nebraska

Verified Buyer

Comments about 1"" Bronze 4900 Series Air Separator:

Taco always makes great products and this is no exception, well made and should provide years of service.

 
5.0

Taco air separator

By Jim

from NY

Verified Buyer

Comments about 3/4" Bronze 4900 Series Air Separator:

Works good

(1 of 1 customers found this review helpful)

 
5.0

Does take air out of the system

By Rob

from Virginia

Verified Buyer

Comments about 3/4" Bronze 4900 Series Air Separator:

Works well takes air out of the system.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 5 Answers
Displaying questions 1-4
  • 1" Bronze 4900 Series Air Separator

    Q:

    Does the air separator need to be located above the boiler when used with a wall mount condensing boiler with all the plumbing on the bottom?
    Asked on 5/11/2013 by Ken from Albany, NY

    2 answers

    • VERIFIED BUYER

      A:

      Anywhere high up in your piping system that has central flow (before
      manifolds). Try to picture where air bubbles might collect in the pipe if
      they exist and place the device there.

      Answered on 5/11/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Ken, I recommend placing the separator at the very highest point in the whole plumbing system. I've tried it above the pumps and above the boiler & have found that small amounts of air will still get to the highest point in the whole system, thereby causing bumping when they come through the pumps.
      Sam

      Answered on 5/11/2013 by Anonymous
  • 1"" 4900 Series Air Separator (Sweat)

    Q:

    Do you have to install a expansion tank below the air separator as I have a conventional type expansion tank in the system. And if so why>
    Asked on 1/16/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The air eliminator does not have to go directly on top of the expansion tank, but it is usually a good idea to install them close together at the "point of no pressure change."

      Answered on 1/16/2012 by PexSupply Staff from NY
  • 1-1/4" Bronze 4900 Series Air Separator

    Q:

    Are all the 4900 series for vertical or for horizontal applications?

    Your pictures looks to be orientated incorrectly if it's for horizontal only.
    Asked on 10/24/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      It is for horizontal installation.

      Answered on 11/16/2011 by PexSupply Staff from NY
  • 3/4" Bronze 4900 Series Air Separator

    Q:

    does the air separator attach to the bottom of the expansion tank on a radiant system close to the boiler
    Asked on 4/11/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      If you would like to tie it in, there is a 1/2" female thread port on the bottom of this unit for your expansion tank.

      Answered on 4/12/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons