2" 4900 Series Air Separator Zoom

2" 4900 Series Air Separator

SKU:49-200T

Brand: Taco

Taco
49-200T has been discontinued.
Direct Replacement:
SKU: 49-200T-2
Brand: Taco
0

Description for Taco 49-200T

The Taco 4900 Series Air Separators help you save money and prolong the life of system pumps, piping and components by removing air and dirt from the system to prevent reduced heat transfer, loss of efficiency, pipe corrosion, pump damage, increased energy consumption, and irritating noise.

2" 4900 Series Air Separator

REVIEW SNAPSHOT®

by PowerReviews
Taco1" 4900 Series Air Separator (Sweat)
 
4.4

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

86%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Displaying reviews 1-7

Back to top

(2 of 3 customers found this review helpful)

 
1.0

Non functional

By Ryan

from Abbotsford, WI

Verified Reviewer

Comments about 1" 4900 Series Air Separator (Sweat):

I installed unit and noticed there was no air being purged from my system. I disassembled the unit to find that the float was not connected to the air release valve.. I then found the parts that keep the float in place, mixed in with the little tubes used for air separation. I was clear to me that there was no quality control during manufacturing. I bought a Caleffi unit that works perfect.. spend a few more bucks on something that works.

 
5.0

Great idea.

By Zach

from New city, ny

Verified Buyer

Comments about 1" 4900 Series Air Separator (Sweat):

The stainless rings seem far superior to the other types of air removal devices I've used in the past.

 
5.0

Our hydronic system performance choice

By abenaqui

from New Hampshire

Comments about 2" 4900 Series Air Separator:

We utilize only Taco 4900 VorTechs on our single & multi-boiler hydronic systems. They exhibit great de-aeration performance and longevity.

(2 of 2 customers found this review helpful)

 
5.0

Seems very well made.

By LazyDevil

from Minnesota

Verified Buyer

Comments about 1" Bronze 4900 Series Air Separator:

Replaced a 10 year old, rust clogged, cast iron air scoop with this bronze beauty. Flushed and refilled the system with great results. This 5 loop, 3 zone system has never run so quietly. Hung a Webstone Pro-Pal ball valve with drain below the provided 1/2" FIP port with a new expansion tank, and I'm good to go.

Price was about the same as elsewhere, but I prefer Supplyhouse.com's website for the information and support they supply. Add their fast shipping and the balance tips quickly in their favor.

 
5.0

Works as expected

By jamplumb

from Nebraska

Verified Buyer

Comments about 1" Bronze 4900 Series Air Separator:

Taco always makes great products and this is no exception, well made and should provide years of service.

 
5.0

Taco air separator

By Jim

from NY

Verified Buyer

Comments about 3/4" Bronze 4900 Series Air Separator:

Works good

(1 of 1 customers found this review helpful)

 
5.0

Does take air out of the system

By Rob

from Virginia

Verified Buyer

Comments about 3/4" Bronze 4900 Series Air Separator:

Works well takes air out of the system.

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 6 Answers
Displaying questions 1-4
  • 1" Bronze 4900 Series Air Separator

    Q:

    Does the air separator need to be located above the boiler when used with a wall mount condensing boiler with all the plumbing on the bottom?
    Asked on 5/11/2013 by Ken from Albany, NY

    3 answers

    • VERIFIED BUYER

      A:

      Anywhere high up in your piping system that has central flow (before
      manifolds). Try to picture where air bubbles might collect in the pipe if
      they exist and place the device there.

      Answered on 5/11/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Ken, I recommend placing the separator at the very highest point in the whole plumbing system. I've tried it above the pumps and above the boiler & have found that small amounts of air will still get to the highest point in the whole system, thereby causing bumping when they come through the pumps.
      Sam

      Answered on 5/11/2013 by Anonymous
    • A:

      The above answers are wrong. this devise want to see the hottest water and be located on the suction side of the calculator pump

      Answered on 11/19/2014 by fishmonger from SAULT SAINTE MARIE, MI
  • 1" 4900 Series Air Separator (Sweat)

    Q:

    Do you have to install a expansion tank below the air separator as I have a conventional type expansion tank in the system. And if so why>
    Asked on 1/16/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The air eliminator does not have to go directly on top of the expansion tank, but it is usually a good idea to install them close together at the "point of no pressure change."

      Answered on 1/16/2012 by PexSupply Staff from NY
  • 1-1/4" Bronze 4900 Series Air Separator

    Q:

    Are all the 4900 series for vertical or for horizontal applications?

    Your pictures looks to be orientated incorrectly if it's for horizontal only.
    Asked on 10/24/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      It is for horizontal installation.

      Answered on 11/16/2011 by PexSupply Staff from NY
  • 3/4" Bronze 4900 Series Air Separator

    Q:

    does the air separator attach to the bottom of the expansion tank on a radiant system close to the boiler
    Asked on 4/11/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      If you would like to tie it in, there is a 1/2" female thread port on the bottom of this unit for your expansion tank.

      Answered on 4/12/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?