3/4" Sweat 5003 Low Lead Mixing Valve Zoom

3/4" Sweat 5003 Low Lead Mixing Valve

SKU:5003-C3

Brand: Taco

Taco
Qty Price
$84.75
/ each
$245.85 / box (3 units x $81.95)
In Stock! Ships in 24-48 Hours
(1022 Available)
0

Resources

Specs

Size: 3/4"
Material: Forged Brass
Max Pressure (PSI): 230
Body Pattern: 3-Way
Temperature Range (F): 85°F - 176°F
Connection Type: Sweat
Features: Lead Free
Standards Met: ASSE 1017
Application: Point of Source

Description for Taco 5003-C3

This versatile NSF 61 and ASSE 1017 mixing valve provides the ultimate performance for domestic hot water applications. The 5000 Series ASSE 1017 certification allows for domestic hot water storage at temperatures high enough to increase the effective storage capacity of a water heater, kill harmful bacteria and still be delivered at a safe 120°F or less. The valves unique design and advanced thermostatic element ensures a stable mixed water temperature throughout the extended 85°-176°F range.

Features Include:

  • ASSE 1017 Listed
  • Ideal for Domestic Water Distribution Points
  • Suitable for use in Potable Water
  • Delivers Stable Mixed Water Temperature
  • Extended Mix Temperature Range of 85-176°F
  • Tamper-Resistance Cap
  • Union and NPT Options
  • Sweat, NPT, Pex, CPVC Union Connections
  • Low Headloss
  • Outlet Temperature Strip
  • Optional Dial Gauge and Adaptor

3/4" Sweat 5003 Low Lead Mixing Valve

REVIEW SNAPSHOT®

by PowerReviews
Taco1" Sweat 5004 Low Lead Mixing Valve
 
4.5

(based on 23 reviews)

Ratings Distribution

  • 5 Stars

     

    (19)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (2)

87%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (17), Business (6)

Most Liked Positive Review

 

Works great

I installed this on my hot water heater. This serves several purposes: 1. It regulates the water temperature better, the temperature does not go up or down as the tank empties, or...Read complete review

I installed this on my hot water heater. This serves several purposes: 1. It regulates the water temperature better, the temperature does not go up or down as the tank empties, or when the burner comes on. and 2. I can get more hot water out of my 30 gallon tank. We do not run out of water any more. The price was a lot less than a new water heater and the installation was easier as well.I also bought two Sharkbite Temp gauges. One on the hot water, and one on the mixed water. It is a bit of an extravagance, but it makes it very easy to see how well it is working, and it is working very well. It confirms the factory setting of 130 degrees is correct as well as steady, and when I changed it, I could see the result quickly and easily. The gauge on the hot water outlet shows me how much the Honeywell thermostat is off, (which was considerable). I put the water heater at 160 degrees, and the mixed temp was rock steady at 130. Also, now, I NEVER run out of hot water.I set the mixed temp down to about 118, and the hot water to 140. We are very happy with this setting. Steady temperature and plenty of hot water.If you choose to economize and get only one gauge, put it on the hot water side. You can always measure the mixed water with a meat thermometer at a faucet. You cannot measure the hot water side.Reading the other messages, it looks like there is an O ring that can go bad. It would probably be a good idea to buy it for a spare when you get this. [...]

VS

Most Liked Negative Review

 

problems

A professional plumber installed mine when I received a whole new gas fired furnace in summer of 2007. Worked fine until this past Feb 2012. In the past 2 months the temperature of the...Read complete review

A professional plumber installed mine when I received a whole new gas fired furnace in summer of 2007. Worked fine until this past Feb 2012. In the past 2 months the temperature of the hot water to our shower has become totally unreliable. While the main tank is 160F the valve starts off suppling water at 120F then drops to 90F or lower, I then need to manually turn the valve back and forth to get it to "unstick" and give us water at 120F. It is then okay for a few days. Unfortunately it returns back to only allowing water in at 90F or lower without any warning. I have set it to allow max hot water, but this has not solved the problem.

Reviewed by 23 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

high quality

By Linkysys

from Seattle, WA

Verified Buyer

Comments about 3/4" Sweat 5003 Low Lead Mixing Valve:

This is an all brass unit with nice slip fittings. I installed it with a pair of water heaters in series so that I can moderate temp fluctuations.

  • Primary use:
  • Personal

(0 of 3 customers found this review helpful)

 
5.0

so far so good 1 month running

By Radar

from Horicon Wi

Verified Buyer

Comments about 1" Sweat 5004 Low Lead Mixing Valve:

It has been working well only put it in 1 month ago it was easy to put in .For what it cost it better work .

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
1.0

Never, ever again!

By mjc2ride

from Pittsburgh, PA

Verified Reviewer

Comments about 3/4" Sweat 5003 Low Lead Mixing Valve:

I have had it with this valve. I've had enough of irrate customers calling me back due to cold showers as a result of this valve and will never, ever use this again. It will not hold its temperature and fluctuates wildly while in use to the point of flowing nothing but cold water. Not just one or two units. nearly every one I've ever installed. Even tried one in my own home and found the exact same problems as my customers, and it lived up to their complaints perfectly. I've always used Taco products in all my installations, but this valve is the worst I've ever dealt with.

  • Primary use:
  • Business
 
5.0

Exactly what I expected - and quickly

By Abbott

from Bedford, NY

Verified Buyer

Comments about 3/4" Sweat 5003 Low Lead Mixing Valve:

Replaced existing mixing valve. Worekd first time. Item received much faster than I expected.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Easy Install

By Greg from Maine

from Fort Kent, ME

Verified Buyer

Comments about 3/4" Sweat 5003 Low Lead Mixing Valve:

I purchase Webstone mixing valves by mistake due to not being of high enough temperature for my radiant heat. I purchased these TACO ones and they are a direct fit and are awesome..

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Taco Mixing Valve

By Don

from Ny

Verified Buyer

Comments about 3/4" Sweat 5003 Low Lead Mixing Valve:

Very good quality, nice features, easy to adjust set point.

  • Primary use:
  • Personal

(2 of 4 customers found this review helpful)

 
3.0

it doesn't fit the same as the old one

By service man

from orange co. ny

Verified Buyer

Comments about 3/4" Sweat 5003 Low Lead Mixing Valve:

i bought this item to replace an old taco mixing valve, i tought i'll be able to just remove the nuts and install the new one without soldering , but it doesn't fit the same and i had to cut and solder the copper pipes

  • Primary use:
  • Business

(1 of 1 customers found this review helpful)

 
5.0

Perfect product for my application

By Very fussy do it yourselfer

from Nashua, NH

Verified Buyer

Comments about 3/4" Sweat 5003 Low Lead Mixing Valve:

A great product that has been beautifully manufactured. It has the adjustability to deliver water at the correct temperature at distant point of use. Very easy to make adjustments. Very easy installation.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Solved my water problem

By A

from Stroudsburg PA

Verified Buyer

Comments about 1/2" Sweat 5002 Mixing Valve:

This was a like replacement of a mixing valve that had become corroded

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Great product

By fatso

from mpls, mn

Verified Buyer

Comments about 3/4" Sweat 5003 Mixing Valve:

The install was simple and the product works as advertised, wife is very pleased with excessively long showers.

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

9 Questions | 14 Answers
Displaying questions 1-9
  • 3/4" Sweat 5003 Low Lead Mixing Valve

    Q:

    can this valve be installed upside down with the common outlet facing upward
    Asked on 11/20/2015 by the plumber from new york new york

    1 answer

    • VERIFIED BUYER

      A:

      The TACO instructions say it can be used in any position. I mostly use them
      with the outlet horizontal, as my piping and access work out best that way.

      Answered on 12/1/2015 by Anonymous
  • 1/2" Sweat 5002 Low Lead Mixing Valve

    Q:

    I had a Taco mixing valve installed as part of my hydronic radiant floor system. The bloke who installed it put it on backwards, with hot going into the cold side, and vice versa. Does this matter? Will it still work?
    Asked on 10/7/2014 by 717.John from Lancaster PA

    3 answers

    • VERIFIED BUYER

      A:

      The question is whether or not the 'output' is affected by adjusting the
      metering valve control.. Think of it this way- The old water is partially
      depleted of heat and needs to be revitalized by NEW hotter water in order
      to reach the intended design temp.
      I assume that a thermometer has been installed on the OUTPUT leg of each
      valve? There should have been. You can try adjusting the valve in order to
      determine the effect of however much adjustment is made by noting changes
      in the temperature out while the circulator is in operating mode that is.
      Good luck- John, ****@***.***

      Answered on 10/7/2014 by WindwoodTrader from Upstate NY
    • VERIFIED BUYER

      A:

      Short answer, no.
      But, with the unions and the fact that it is symmetrical you should be able
      to rotate it 180 degrees, reconnect, and be good. The valve works much like
      a thermostat in a car, the heat needs to be on the right side of the
      temperature sensor to open/close the hot supply and do the job.

      Answered on 10/7/2014 by DonS from Oakland, CA
    • VERIFIED BUYER

      A:

      It should be hot and return piped to the valve, if they are reversed it should still work but the dial would also be reversed hot direction would be lower temperature.
      Turn it down to get hotter water etc.

      Answered on 10/7/2014 by TJ from maine
  • 3/4" Sweat 5003 Low Lead Mixing Valve

    Q:

    This product specifies 1 gpm minimum flow. Does this mean it will not work with low flow hot water usages, such as a bathroom sink with an aerator?
    Asked on 2/9/2014 by Roy from United States

    1 answer

    • CUSTOMER CARE

      A:

      That is correct, the valve requires at least 1gpm in order to operate. If the low flow fixture runs at less than that it will not work correctly.

      Answered on 3/7/2014 by PexSupplyStaff from New York
  • 1" Sweat 5004 Mixing Valve

    Q:

    Can this part be used as a replacement for a 5000 without having to replumb? I just want to install the valve without having to use the short pieces of copper pipe that come with it.
    Asked on 5/5/2013 by Leaky from NH

    1 answer

    • VERIFIED BUYER

      A:

      As long as the threads on the union match the threads on the valve you do not need them.
      The copper pieces come with it so if you do not already have unions in place then you have them to install.

      Answered on 5/5/2013 by TJ from maine
  • 3/4" Sweat 5003 Mixing Valve

    Q:

    Does this have check valves (on the inlets)?
    Asked on 2/13/2012 by Dave

    1 answer

    • CUSTOMER CARE

      A:

      It does not. If you need a check valve, you would either need to install one in-line or use a circulator pump with an integral check valve.

      Answered on 2/14/2012 by PexSupply Staff from NY
  • 1/2" Sweat 5002 Mixing Valve

    Q:

    i have a taco 5000-2 mixing valve, installed 1-09, it just recently stopped passing hot water. had to turn to 'full hot' position to take a hot shower. how to fix, what parts needed?
    Asked on 7/24/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      The cartridge may have failed. You may want to try replacing the cartridge (part 5002-006RP).

      Answered on 8/3/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I had the same problem with this valve in the past. Probably too many sediments in the water. You can try taking it apart, pretty easy to do, and inspect and clean the inside. Should do the trick. If you don't have a sediment filter on your water line, it may be a good idea to install one. That is my plan for this summer.

      Answered on 3/22/2012 by JoeB from East Setauket, NY
  • 3/4" Sweat 5003 Mixing Valve

    Q:

    It helps me understand how things work when I can see how the product is made. Do you have a picture of the internals of this type of valve and how the temperture is controlled?
    Asked on 3/26/2011 by THE GENERAL from MEDINA, NEW YORK

    2 answers

    • CUSTOMER CARE

      A:

      All the documentation we have on this valve is listed under the 'Manuals' tab.

      Answered on 3/28/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Please see the attachment:

      http://www.forwardthinking.honeywell.com/related_links/water/amx_300/sell/63_9876.pdf

      Answered on 1/9/2012 by Southeast Solar Co from Norcross GA
  • 3/4" Sweat 5003 Mixing Valve

    Q:

    How is this 5003 different than the 5000 mixing valve I bought 5 years ago and no longer available? I have a leaking valve that needs o-ring replacement but can not find where to buy. Must I buy a new valve every time this happens?
    Asked on 12/20/2010 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      The part number for the O-ring gaskets is 5002-002RP. This should work for your existing valve as well.

      Answered on 12/28/2010 by PexSupply Staff from NY
    • A:

      Customer Care Answered this question for the o-rings stating to order 5002-002RP. I did, those are the 3 o-rings that attach to the hot/cold inputs and mixed water output. You probably want to order them and replace them anyway if you remove the valve. I asked Taco and they said to order part 5002-005RP which PexSupply.com also carries. I have a leaky value, pulled it apart today and see that 5002-002RP are the three gaskets on the inputs/output. Part 5002-005RP is a non-standard part to I am waiting to get it 2-3 weeks. I may just order a whole new valve.

      Answered on 12/31/2013 by JohnDoe from Midwest.
  • 1/2" Sweat 5002 Mixing Valve

    Q:

    How does this valve correspond to a thermostat? How is it powered? 24V? line-voltage? 240?
    Asked on 9/23/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This unit does not run on power. It is a thermostatic (manual set) valve.

      Answered on 9/24/2010 by PexSupply Staff from NY
Displaying questions 1-9

Do you have a question about this product?