3/4" Sweat 5123 Mixing Valve (Low Lead) Zoom

3/4" Sweat 5123 Mixing Valve (Low Lead)

SKU:5123-C2

Brand: Taco

Taco
Qty Price
$102.95
/ each
In Stock! Ships in 24-48 Hours
(14 Available)
0

Resources

Specs

Size: 3/4"
Max Flow (GPM): 18.5
Body Pattern: 3-Way
Connection Type: Sweat
Max Pressure (PSI): 200 psi
Flow Capacity (Cv): 1.63
Material: Forged Brass
Standards Met: NSF 61
ASSE 1070
ASSE 1017
Application: Point of Source

Description for Taco 5123-C2

The high flow, low head loss characteristics of the NSF 61 certified 5120 Series mixing valve make it ideal for use in the distribution of water through a domestic hot water system. The valves unique design and advanced thermostatic element ensures a stable mixed water temperature throughout the valves adjustable range.

Features

  • NSF 61 Certified
  • <.25% Lead
  • Suitable for use in Potable Water
  • High Flow
  • Snap on Protective Cover
  • No Routine Maintenance Required

3/4" Sweat 5123 Mixing Valve (Low Lead)

REVIEW SNAPSHOT®

by PowerReviews
Taco3/4" Sweat 5123 Mixing Valve (Low Lead)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Big flow and easy to adjust!

By MM on LI

from Melville NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" Sweat 5123 Mixing Valve (Low Lead):

        I used this as a mixing valve on my indirect hot water tank. I keep the tank above 140* to kill off any bacteria, but dont want the danger of water that hot at the faucet. With this valve I mix it down to around 125*, hot enough for a dishwasher, but not hot enough to instantly scald someone by accident. I chose this model due to its higher flow rating than most other mixing valves. If filling a tub while doing laundry or washing dishes is a possibility in your house you dont want a mixing valve restricting the flow. This high flow model will flow enough proper temperature water to supply several faucets or appliances at the same time without restricting total flow. The unions make the install or replacent easy. Quick and easy to adjust, and the instructions are spot on.

        • Was this a gift?:
        • No
         
        4.0

        easy to install

        By joeabby

        from Washington, Ct

        Verified Buyer

        Comments about 1"" Series 5124 Low Lead Mixing Valve:

        The valve is installed, but not in use yet.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • 3/4" Sweat 5123 Mixing Valve (Low Lead)

          Q:

          Can this value be used on a boiler...max temp 180*.... Needed to raise return water temp.......thanks
          Asked on 1/26/2015 by Larry from Pa.

          1 answer

          • CUSTOMER CARE

            A:

            Yes, it can.

            Answered on 1/29/2015 by SupplyHouse Staff from NY
        Displaying question 1

        Do you have a question about this product?