Individual Remote RF Transmitter Zoom

Individual Remote RF Transmitter


Brand: Taco

554-2 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.



Application: Heating
Type: Pump Accessory

Description for Taco 554-2

The Taco D-MAND System is the only recirculating system that operates 24 hours to provide hot water (on demand) at the same time it saves water, energy and money.
The D-MAND System is a small, silent pump that you attach to the hot and cold water lines in the cabinet under the most remote kitchen or bath fixture in the home. When the D-MAND System is activated, the cool water you normally let run down the drain is recirculated back to the water heater through the cold water line.
On demand, the pump circulates hot water from the water heater and returns the cooled water back through the cold water line. When the hot water arrives at the faucet, the D-MAND Systems patented heat sensor and control board shut off the pump to prevent pumping excess hot water into the cold water line.

  • Runs Only When Activated by the User
  • Automatically Senses When Water is Hot Enough
  • Saves Water, Energy and Money
  • Saves Construction Costs + No new return line needed and no need to drain the system
  • Simple Installation
  • Individual Remote RF Transmitter


    by PowerReviews
    TacoRF Individual Remote Transmitter Button

    (based on 3 reviews)

    Ratings Distribution

    • 5 Stars



    • 4 Stars



    • 3 Stars



    • 2 Stars



    • 1 Stars




    of respondents would recommend this to a friend.

    Reviewed by 3 customers

    Displaying reviews 1-3

    Back to top


    Works Perfect!

    By Stavros

    from Santa Rosa, CA

    Verified Buyer

    Comments about RF Individual Remote Transmitter Button:

    We have a 3000+ sq ft home and have one of these RF click-controllers installed in each of three bathrooms, the kitchen, laundry, etc. The RF reach has been superb and we've had no issues with the solution.

    The remotes arrived on time, and in perfect condition.

    Many thanks for all your support!


    taco remote transmitter buttom

    By marv

    from palmer alaska

    Verified Buyer

    Comments about Individual Remote RF Transmitter:

    I use the remote to turn on the taco pump on through out the house of three floors, and it does a great job.


    the best thing your money can buy

    By s anes

    from palm coast, fl

    Verified Buyer

    Comments about Individual Remote RF Transmitter:

    easy to install

    Displaying reviews 1-3

    Back to top

    Q&A: Ask the Questions, share answers