Power Unit for Taco 560 Zone Valves

Power Unit for Taco 560 Zone Valves

SKU:555-151RP

Brand: Taco

Taco
Qty Price
$112.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Specs

Application: Replacement Part
Accessory For: Taco Series 560 Zone Valves
Voltage:
?
24v
Max Pressure (PSI): 125 psi
Wiring: 2 Wire Terminal Block
Hertz: 60
Temperature Range (F): 40°-240°F

Description for Taco 555-151RP

Power Unit for Taco 560 Zone Valves

REVIEW SNAPSHOT®

by PowerReviews
Power Unit for Taco 560 Zone Valves
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

In the Zone

By Hampton Concord/Bow

from Bow,NH

Verified Buyer

Comments about Power Unit for Taco 560 Zone Valves:

simple to install

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers