556-G2 (3/4" Sweat) Geothermal Valve Zoom

556-G2 (3/4" Sweat) Geothermal Valve

SKU:556-G2

Brand: Taco

Taco
556-G2 has been discontinued.
Direct Replacement:
SKU: 556-G3
Brand: Taco
3

Resources

Specs

Application: Zoning
Size: 3/4"
Connection Type: Sweat
Flow Capacity (Cv): 6.1 Cv
Flow Range (GPM): 4.5 to 6 GPM
Max Flow (GPM): 6
Min Flow (GPM): 4.5
Material: Bronze
Amperage:
?
0.9
Voltage:
?
24v
Hertz: 60
Body Pattern: 2-Way
Min Temp (F): 40°F
Temperature Range (F): 40°-240°F
Max Temp (F): 240°F
Max Pressure (PSI): 125 psi
Wiring: 3 Wire Terminal Block
Width (Inches): 3-3/8"
Height (Inches): 5.375
Depth (Inches): 2"
End Switch: Yes
Position: Normally Open

Description for Taco 556-G2

Taco Geothermal Valves are designed for high-head, open-system zone control. The unique end switch design permits control of the heat pump by the valve, allowing cold water into the coil before the heat pump starts.

Taco Heat Motor Zone Valves provide a convenient way to create individual zones or equipment isolation in a hydronic heating system. Utilizing one pump along with multiple zone valves, flow can be started, stopped, or diverted through the system to provide individual room or area comfort control and energy savings.

Features:

  • Proven Performance: Millions in Use. Taco Zone Valves are the Industry's Top Choice for Consistent Performance
  • Rugged Dependability
  • Silent Operation
  • Twist Off Head
  • Bellows or Globe Valve Construction Ensures Positive Shut-off and Leak Proof Operation
  • Patented Construction
  • Easy to Install
  • Manual Open (Bypass) Lever
  • 24 VAC Powered with Isolated End Switch
  • 100% Factory Tested
  • Made in the USA
  • 3 Year Head, 5 Year Body Warranty

556-G2 (3/4" Sweat) Geothermal Valve

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 556-G2 (3/4" Sweat) Geothermal Valve

    Q:

    How do you check the 556g2 with meter to decide whether its bad
    Asked on 11/15/2014 by james from Maine

    1 answer

    • CUSTOMER CARE

      A:

      basically check for voltage and see if the motor turns on. probably best to do it when its off the valve

      Answered on 12/23/2014 by Supplyhouse Staff from New York
  • 556-G2 (3/4" Sweat) Geothermal Valve

    Q:

    Can I buy a replacement head for this product?
    Asked on 7/9/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can. It is part number 555-173RP.

      Answered on 7/11/2011 by PexSupply Staff from NY
  • 556-G2 (3/4" Sweat) Geothermal Valve

    Q:

    I have a Taco 556-2 (3/4" Sweat) Geo valve with an orange head. Is 5101-002-RP the correct valve seat replacement?
    Asked on 10/4/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The 555-055RP is the Valve & Seat Assembly for Taco 550 Zone Valves.

      Answered on 10/4/2010 by PexSupply Staff from NY
  • 556-G2 (3/4" Sweat) Geothermal Valve

    Q:

    Will the valve and seat interchange with a 556-2 (3/4" Sweat) geo valve? Thanks.
    Asked on 10/4/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, it is not interchangeable. If you have a 556-G2 they need the 5101-002RP valve & seat assembly. The G is for Geothermal. The one without the G is the regular one.

      Answered on 10/4/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?