557-G2 (1" Sweat) Geothermal Valve Zoom

557-G2 (1" Sweat) Geothermal Valve

SKU:557-G2

Brand: Taco

Taco
557-G2 has been discontinued.
Direct Replacement:
SKU: 557-G3
Brand: Taco

Specs

Application: Zoning
Size: 1"
Connection Type: Sweat
Flow Capacity (Cv): 7
Min Flow (GPM): 6
Flow Range (GPM): 6 to 10 GPM
Max Flow (GPM): 10
Body Pattern: 2-Way
Amperage:
?
0.9
Voltage:
?
24v
Hertz: 60
Material: Bronze
Temperature Range (F): 40°-240°F
Min Temp (F): 40°F
Max Temp (F): 240°F
Max Pressure (PSI): 125 psi
Wiring: 3 Wire Terminal Block
Width (Inches): 3-5/8"
Height (Inches): 5.375
Depth (Inches): 2"

Description for Taco 557-G2

 

Taco Geothermal Valves are designed for high-head, open-system zone control. The unique end switch design permits control of the heat pump by the valve, allowing cold water into the coil before the heat pump starts.

557-G2 (1" Sweat) Geothermal Valve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons