3/4" Sweat 3-Way Zone Valve Zoom
  • 360° View

3/4" Sweat 3-Way Zone Valve

SKU:561-5

Brand: Taco

Taco
Qty Price
$161.95
/ each
$470.55 / box (3 units x $156.85)
In Stock! Ships in 24-48 Hours
(21 Available)
2

Resources

Specs

Size: 3/4"
Min Flow (GPM): 4.5
Flow Range (GPM): 4.5 to 6 GPM
Max Flow (GPM): 6
Flow Capacity (Cv): 6.1 Cv
Width (Inches): 3-3/8"
Height: 5-7/8"
Connection Type: Sweat
Voltage:
?
24v
End Switch: Yes
Body Pattern: 3-Way
Application: Zoning
Position: Normally Closed
Material: Bronze
Max Temp (F): 240°F
Min Temp (F): 40°F
Amperage:
?
0.9
Voltage:
?
24v
Depth (Inches): 2"
Max Pressure (PSI): 125 psi
Wiring: 2 Wire Terminal Block
Body Pattern: 3-Way
Hertz: 60
Temperature Range (F): 40°-240°F
Connection Type: Sweat

Description for Taco 561-5

560 Series Heat Motor Zone Valves offer a 3-way bypass version of the Taco 570 Gold Series. Use valves in this series to control the flow to a fan coil or terminal heating unit.

3/4" Sweat 3-Way Zone Valve

REVIEW SNAPSHOT®

by PowerReviews
Taco3/4" Sweat 3-Way Zone Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

well built and designed valve

By bill

from brookfield WI

Verified Buyer

Comments about 3/4" Sweat 3-Way Zone Valve:

clever design, long lasting, and easy to install. Really no complaints

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

12 Questions | 22 Answers
Displaying questions 1-10Previous | Next »
  • 1" Sweat 3-Way Zone Valve

    Q:

    I want to use this for a hot tub....so when I send 24volts to it it will open.....when the 24 volts shut off will this valve automatically close without power? and if it fails will it fail in the closed position?
    Asked on 5/16/2013 by ron from fenton mi

    5 answers

    • VERIFIED BUYER

      A:

      This will close without power, it is closed when power is not present.
      Sent from my mobile device

      Answered on 5/16/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I am using this valve for the same purpose. The valve opens when energized,
      valve will close when not energized and should fail closed
      Connected by DROID on Verizon Wireless

      Answered on 5/17/2013 by Anonymous
    • VERIFIED BUYER

      A:

      This is a diverting valve 2 ports will always be open.

      Answered on 5/17/2013 by Anonymous
    • VERIFIED BUYER

      A:

      When you turn off the power, it goes back to the original position.
      It can fail in three ways, one is the motor could fail so it would never
      open. Two is the spring could break so it never closes. Three is
      something gets jammed in the valve (calcium, rust, etc.) and it either
      doesn't open all the way or doesn't close all the way.

      Answered on 5/16/2013 by Anonymous
    • VERIFIED BUYER

      A:

      This valve is designed to flow the direction of the arrow normally (or as looking at it with the green unit at the top) flows from bottom to the right in the picture. It will stay that way until an applied 24V moves the "plunger" in the valve body to change the flow to straight (left to right in the picture) through.

      Answered on 5/18/2013 by Anonymous
  • 1" Sweat 3-Way Zone Valve

    Q:

    I use a modulating boiler to heat 3 zones using taco sentry zones and one taco 0011-F4 pump. When one of the thermostats call for heat, the proper zone valve will open, then boiler and the taco pump start together. My concern is that when the thermostat is satisfied the zone valve(s) will close but the pump continues to run for about 30 additional seconds with no place to send the hot water. The pump is switched on and off by the boiler which I assume was designed to run the extra time to flush the heated water out of the boiler but it can't. Is this going to ruin my pump or boiler and do I need to redesign the system somehow? Thank you.
    Asked on 9/4/2012 by RMG from Southwest, WI

    4 answers

    • VERIFIED BUYER

      A:

      You should have a time-delay (off-delay) relay to keep the zone valve
      open for the additional time the motor is on. This will allow the pump
      to cool the boiler before the zone valve closes.

      Answered on 9/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Here are my two suggestions:
      1) Add a bypass loop in the system that opens a valve that circulates
      right back to the boiler. This valve could be controlled by a multitude of
      sensors such as a flow sensor. Or you could add a couple electrical relays
      to the bypass valve that opens the valve when all other valves are closed
      and the pump is still running. This is probably the safest option because
      it was designed this way for a reason. It probably keeps circulating water
      to give the boiler time to shut down so the water doesn't have an
      opportunity to boil.
      2) A cheaper option would be to cut power to the pump using a relay that's
      controlled by the thermostats. This wouldn't be my first option.

      Answered on 9/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No.

      Answered on 9/5/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It takes about 30 seconds for the zone valve to fully close. It shouldn’t be a problem.

      Answered on 9/5/2012 by Anonymous
  • 1" Sweat 3-Way Zone Valve

    Q:

    is the valve installation water flow direction dependant
    Asked on 4/21/2012 by Matt the newbie from bedford, indiana

    4 answers

    • VERIFIED BUYER

      A:

      Yes, there's arrows cast into the metal sides showing the flow
      direction. If it's installed backwards, it may not completely shut off
      the unselected pipe since it uses the pressure to help seal it.

      Answered on 4/21/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes. This valve is designed for a specific flow direction.

      Answered on 4/21/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Theoretically use but it will work in reverse
      Stephenne

      Answered on 4/22/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I guess the short answer is yes.
      The directional indicators on this valve are a little deciving. In the "Off" position. No power to the valve water will flow in from the bottom of the valve to the outlet port with the arrow poiting out. It would also flow in the opsit direction if you wanted.,
      Once power is sent to the valve the bottom port closes and water would travel in eaither direction through the two top ports.
      So no it is not direction dependant and yes it is. Depending on how you look at it. I hop this helped.
      Steve

      Answered on 4/22/2012 by Another PexSupply Customer
  • 1" Sweat 3-Way Zone Valve

    Q:

    In the shown upright position, is the bottom port normally closed?
    When energized, does the bottom port open & one of the other ports close? Thanks
    Asked on 11/30/2011 by Fritz from Gales Ferry, CT

    1 answer

    • CUSTOMER CARE

      A:

      When energized, the bottom port closes and the side port opens.

      Answered on 12/15/2011 by PexSupply Staff from NY
  • 1" Sweat 3-Way Zone Valve

    Q:

    If one port opens when power is applied, does the other port close?
    Asked on 11/12/2011 by Anonymous from lisle NY

    1 answer

    • CUSTOMER CARE

      A:

      That is correct.

      Answered on 11/16/2011 by PexSupply Staff from NY
  • 3/4" Sweat 3-Way Zone Valve

    Q:

    Can I install Taco 3-way Zone Valve in open system? I read that Honeywell zone valve cannot be installed in open system.
    Asked on 9/22/2011 by martin from La Habra, CA

    1 answer

    • CUSTOMER CARE

      A:

      We would recommend the Taco 556-G2 zone valve, which is designed for use in open systems.

      Answered on 9/23/2011 by PexSupply Staff from NY
  • 3/4" Sweat 3-Way Zone Valve

    Q:

    Does the 3-way zone valve open when the 24 volts powers the valve? Does the valve go into bypass when the 24 volts is taken away? Or does the valve require a three wire to it?
    Asked on 5/22/2011 by Tyler from Midland, SD

    1 answer

    • CUSTOMER CARE

      A:

      This is a 3-wire valve. The valve will open when power is applied to it.

      Answered on 5/24/2011 by PexSupply Staff from NY
  • 1/2" Sweat 3-Way Zone Valve

    Q:

    Can you use a Honeywell T822, Heat Only, Vertical Thermostat with this valve?
    Asked on 3/7/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the T822 thermostat will work in a system with this zone valve.

      Answered on 3/8/2011 by PexSupply Staff from NY
  • 1" Sweat 3-Way Zone Valve

    Q:

    What kind of mounting does this valve offer? Are there bolt holes in the body or is this mounted with U-bolts around the outlets?
    Asked on 1/23/2011 by Tech from Midwest

    1 answer

    • CUSTOMER CARE

      A:

      You need to use "U" bolts or pipe clamps with this valve.

      Answered on 1/28/2011 by PexSupply Staff from NY
  • 3/4" Sweat 3-Way Zone Valve

    Q:

    do you have replacment guts for this valve
    Asked on 1/8/2011 by Anonymous

    1 answer

Displaying questions 1-10Previous | Next »

Do you have a question about this product?