Valve & Seat Assembly for Taco 560 Zone Valves

Valve & Seat Assembly for Taco 560 Zone Valves

SKU:562-015RP

Brand: Taco

Taco
Qty Price
$149.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Specs

Application: Replacement Part
Accessory For: Taco Series 560 Zone Valves
Voltage:
?
24v
Max Pressure (PSI): 125 psi
Hertz: 60
Temperature Range (F): 40°-240°F

Description for Taco 562-015RP

Valve & Seat Assembly for Taco 560 Zone Valves

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Valve & Seat Assembly for Taco 560 Zone Valves

    Q:

    i have a leak in this assy it seems to be comeing out between the power head and the unit will this valve and seat cure my problem or can i just take it apart and clean it up this unit has been in service about 8 years
    Asked on 4/5/2011 by marty from ohio

    1 answer

    • CUSTOMER CARE

      A:

      The manufacturer recommends that you take the unit apart and clean it first. If the internals are worn, you should replace them.

      Answered on 4/7/2011 by PexSupply Staff from NY
  • Valve & Seat Assembly for Taco 560 Zone Valves

    Q:

    Do I have to purchase the head seperate? Additionally, I require individual T-Stats for each, Is there a recommended T-Stat?
    Asked on 3/7/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This part does not come with the power head. You will want to use a 24-volt thermostat.

      Answered on 3/8/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?