Temperature Aquastat for "00" Series Circulators (95°F  - 115°F ) Zoom

Temperature Aquastat for "00" Series Circulators (95°F - 115°F )

SKU:563-2

Brand: Taco

Taco
Qty Price
$26.85
/ each
$155.70 / box (6 units x $25.95)
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Application: Circulator Control
Contacts: 7 amp SPDT Switch
Temperature Range (F): 95°F to 115°F
Wiring: 18" - Type 18-2
Round Premium Cable
Voltage:
?
115v
Frequency: 60 Hz
Hertz: 60
Timer Switch: 16A @ 115V
Connection Type: 1/2" (Snap on circ. body)
3/4" Copper Pipe

Description for Taco 563-2

Aquastat is designed to operate Taco circulators for domestic hot water recirculation during peak demand periods.

Features:

  • Automatically ON at 95°F and OFF at 115°F
  • Adaptable to any "00" Series circulator
  • Easy clip-on aquastat attaches directly to 3/4" pipe or a 1/2" sweat pump casing

Temperature Aquastat for "00" Series Circulators (95°F - 115°F )

REVIEW SNAPSHOT®

by PowerReviews
TacoTemperature Aquastat for "00" Series Circulators (95°F - 115°F )
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Aquastat Performance

By Bob

from Monroe, GA

Verified Buyer

Comments about Temperature Aquastat for "00" Series Circulators (95°F - 115°F ):

This temperature range worked perfectly to cycle the recirculationg line with the Hot Water temp set to 120 - 125 degrees. It was important to clean of the tarnish from the copper pipe for proper heat transfer to take place to the aquastate.

 
5.0

Aquastat inline with recirc DWL

By op

from reno

Verified Buyer

Comments about Temperature Aquastat for "00" Series Circulators (95°F - 115°F ):

works great , saves plenty on bill

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers