1" 572 Sweat Zone Valve Zoom

1" 572 Sweat Zone Valve

SKU:572-3

Brand: Taco

Taco
Qty Price
$114.55
/ each
$444.60 / box (4 units x $111.15)
In Stock! Ships in 24-48 Hours
(62 Available)

Specs

Size: 1"
Flow Capacity (Cv): 7
Max Flow (GPM): 10
Flow Range (GPM): 6 to 10 GPM
Min Flow (GPM): 6
Width (Inches): 3-5/8"
Replaces: 572-2
Application: Zoning
Height: 4-13/16"
Material: Bronze
Amperage:
?
0.9
Voltage:
?
24v
Depth (Inches): 2"
Max Pressure (PSI): 125 psi
Wiring: 3 Wire Terminal Block
Body Pattern: 2-Way
Hertz: 60
Min Temp (F): 40°F
Temperature Range (F): 40°-240°F
Max Temp (F): 240°F
Connection Type: Sweat

Description for Taco 572-3

Taco 572 Heat Motor Zone Valve offers a convenient way to create individual zones in radiant heating or hydronic heating system. Using a single circulator pump with multiple zone valves makes it possible to start/stop the flow and divert it to achieve individual room or area comfort control and energy savings. Taco Zone Valves are the the industry standard for heating applications. The manual open lever and twist off head makes installation and service easy.

Features:

  • Proven Performance – Millions in Use. Taco 572 Zone Valves are the Industry’s Top Choice for Consistent Performance.
  • Rugged Dependability
  • Silent Operation
  • Twist Off Head
  • Bellows or Globe Valve Construction Ensures Positive Shut-off and Leak Proof Operation
  • Patented Construction
  • Easy to Install
  • Manual Open (Bypass) Lever
  • 24 VAC Powered with Isolated End Switch
  • 100% Factory Tested
  • Made in the USA
  • 3 Year Head, 5 Year Valve Body Warranty

1" 572 Sweat Zone Valve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons