1-1/4" 573 Sweat Zone Valve Zoom

1-1/4" 573 Sweat Zone Valve

SKU:573-2

Brand: Taco

Taco
Qty Price
$133.95
/ each
$389.85 / box (3 units x $129.95)
In Stock! Ships in 24-48 Hours
(90 Available)

Specs

Size: 1-1/4"
Flow Range (GPM): 10 to 16 GPM
Max Flow (GPM): 16
Min Flow (GPM): 10
Flow Capacity (Cv): 7.2 Cv
Width: 3-7/8"
Application: Zoning
Height: 4-13/16"
Material: Bronze
Amperage:
?
0.9
Voltage:
?
24v
Depth (Inches): 2"
Max Pressure (PSI): 125 psi
Wiring: 3 Wire Terminal Block
Body Pattern: 2-Way
Hertz: 60
Min Temp (F): 40°F
Temperature Range (F): 40°-240°F
Max Temp (F): 240°F
Connection Type: Sweat

Description for Taco 573-2


When you want the industry standard for hydronic heating applications, choose Taco's 570 Gold Series. Designers prefer these valves for their quiet and dependable operation. Installers appreciate the open lever and twist-off head that makes installation and service easy. Available in 1/2" - 1 1/4" sweat connections.
Taco 570 Series FAQ Text

1-1/4" 573 Sweat Zone Valve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons