1/2" Sweat ACCU-FLO Balancing Valve Zoom

1/2" Sweat ACCU-FLO Balancing Valve

SKU:ACUF-050-AC-2

Brand: Taco

Taco
Qty Price
$44.95
/ each
In Stock! Ships in 24-48 Hours
(15 Available)
2

Specs

Size: 1/2"
Connection Type: Sweat
Flow Capacity (Cv): 2.12
Material: Brass
Bronze

Description for Taco ACUF-050-AC-2

The Taco Accu-Flo combines superior engineering and design, precision machining and 100% factory testing to ensure the highest quality fixed port venturi balancing valve on the market today. Accuracy of the Taco Accu-Flo is 4-5 times greater than variable orifce balancing valves.

Features:

  • Accuracy 4-5 times greater than variable orifice balancing valves.
  • Flow measurement independent of stem and ball position.
  • Ability to read nameplate setting not required to determine flow.
  • Tamper resistant memory stop for accurate resetting.
  • Positive shut-off.
  • Ability to read low flows.

  • 1/2" Sweat ACCU-FLO Balancing Valve

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons