3/4" Threaded ACCU-FLO Balancing Valve Zoom

3/4" Threaded ACCU-FLO Balancing Valve

SKU:ACUF-075-AT-2

Brand: Taco

Taco
Qty Price
$72.95
/ each
In Stock! Ships in 24-48 Hours
(51 Available)
0

Resources

Specs

Size: 3/4"
Connection Type: Threaded
Flow Capacity (Cv): 3.9
Material: Brass
Bronze

Description for Taco ACUF-075-AT-2

The Taco Accu-Flo combines superior engineering and design, precision machining and 100% factory testing to ensure the highest quality fixed port venturi balancing valve on the market today. Accuracy of the Taco Accu-Flo is 4-5 times greater than variable orifce balancing valves.

Features:

  • Accuracy 4-5 times greater than variable orifice balancing valves.
  • Flow measurement independent of stem and ball position.
  • Ability to read nameplate setting not required to determine flow.
  • Tamper resistant memory stop for accurate resetting.
  • Positive shut-off.
  • Ability to read low flows.

  • 3/4" Threaded ACCU-FLO Balancing Valve

    Q&A: Ask the Questions, share answers