4" Flanged ACCU-FLO Balancing Valve Zoom

4" Flanged ACCU-FLO Balancing Valve

SKU:ACUF-400-AF-3

Brand: Taco

Taco
Qty Price
$559.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Size: 4"
Connection Type: Flanged
Flow Capacity (Cv): 444
Material: Brass
Bronze

Description for Taco ACUF-400-AF-3

The Taco Accu-Flo combines superior engineering and design, precision machining and 100% factory testing to ensure the highest quality fixed port venturi balancing valve on the market today. Accuracy of the Taco Accu-Flo is 4-5 times greater than variable orifce balancing valves.

Features:

  • Accuracy 4-5 times greater than variable orifice balancing valves.
  • Flow measurement independent of stem and ball position.
  • Ability to read nameplate setting not required to determine flow.
  • Tamper resistant memory stop for accurate resetting.
  • Positive shut-off.
  • Ability to read low flows.

  • 4" Flanged ACCU-FLO Balancing Valve

    Q&A: Ask the Questions, share answers