120V Electric Water Feeder Zoom

120V Electric Water Feeder

SKU:EWF120-1

Brand: Taco

Taco
Qty Price
$185.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Application: Steam Boilers
Type: Electronic
Max Vessel Pressure: 25 psi
Max Pressure (PSI): 150 psi
Voltage:
?
120v
Width (Inches): 6.875"
Height: 7.5625"
Feed Rate: 2
Max Ambient Temp (°F): 100°F
Max Inlet Water Temp (F): 120°F
Features: NEMA-1 Enclosure

Description for Taco EWF120-1

The Taco Electric Water Feeder works in conjunction with the Low Water Cutoff to maintain safe water content in the boiler. Fully selectable operating characteristics allows the installer to choose the appropriate number of gallons to be fed, any delays before feeding, hold after water OK, and monitoring of excessive feeding. The Taco EWF prevents the damaging effects or potential flooding caused by supplying excessive make-up water and features a unique internal flood lockout reset button which eliminates having to remove power to reset the control. All operations are externally indicated by a multi colored light.

120V Electric Water Feeder

Q&A: Ask the Questions, share answers