Description
The Taco Hydro Air Fan Control is the ideal interface between the thermostat and air handler that will increase year-round comfort and operating efficiency in your systems. The Hydro Air Fan Control also includes an isolated end switch to start the boiler or pump. When the thermostat calls for heat, the Fan Control energizes the end switch relay and allows the fan to operate at low speed when the water is above the aquastat setting. When the thermostat calls for cooling, the Fan Control energizes the condenser and operates on high speed. In addition to standard features, the HAFC201 Model also includes three built-in fan time delay options, two selectable pump exercise modes, a secondary aquastat connector for freeze protection and the ability to switch a pump and/or boiler. Features include:
  • External Indicator Lights
  • Works with 1- or 2-Speed air Handlers
  • 100% Factory Tested
  • Automatic Multi-Speed Switching
  • Snap-In PC Board
  • Prevents False Calls for Fan Operation
  • Simplified Wiring
  • Universal Thermostat Compatibility
  • Contractor Friendly PC Board Layout
  • Increased Operating Efficiency
  • Extended 3-Year Warranty
  • Made in USA
  • Read more
    Specs
    Application:
    Fan Control
    Zones:
    1
    Voltage:
    24v
    Relays:
    DPDT
    Motor:
    1/6 HP(5A) @120 VAC
    Width:
    4-1/4"
    Height (Inches):
    5.75
    Depth (Inches):
    2-3/4"
    Switch Action:
    DPDT
    Features:
    Time Delays
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    4 Product Reviews

    Product Q&A