1/2", 2 Way Outdoor Reset I-Series Mixing Valve w/ Sensor Zoom

1/2", 2 Way Outdoor Reset I-Series Mixing Valve w/ Sensor

SKU:I050C2R-2

Brand: Taco

Taco
Qty Price
$369.95 $275.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)

Specs

Features: Outdoor Reset
Size: 1/2"
Replaces: I050C2R-1
Body Pattern: 2-Way
Application: Heating
Max Pressure (PSI): 125
Temperature Range (F): 85°F - 150°F
Max Temp (F): 150°F
Min Temp (F): 85°F
Connection Type: Sweat

Description for Taco I050C2R-2

Taco iSeries+ Mixing Valves provide precise and cost-effective temperature control for your heating systems, the flexibility of zone-to-zone control, plus built-in boiler protection.
* Available in 2-way, 3-way or 4-way injection configurations
* For either outdoor reset control or fixed water supply temperature applications
* Protects boiler against flue gas condensation
Features:
* Operates Off Constant Power or Relay End Switch
* Ball Valve Design, High Cv
* Manual Operation Button
* Solid-State Microprocessor Design
* Easy, One-Hand Actuator Removal
* Multi-Status LED Indicator Light
Replaces I050C2R-1

1/2", 2 Way Outdoor Reset I-Series Mixing Valve w/ Sensor

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons