Description
Taco iSeries Mixing Valves provide precise and cost-effective temperature control for your heating systems, the flexibility of zone-to-zone control, plus built-in boiler protection.
  • For either outdoor reset control or fixed water supply temperature applications
  • Protects boiler against flue gas condensation

    Features:
    • Operates Off Constant Power or Relay End Switch
    • Ball Valve Design, High Cv
    • Manual Operation Button
    • Solid-State Microprocessor Design
    • Easy, One-Hand Actuator Removal
    • Multi-Status LED Indicator Light
    • Sensor Included
    • Fail Safe Mode
Read more
Specs
Features:
Setpoint
Application:
Heating
Hot and Chilled Water up to 50% Glycol
Body Pattern:
2-Way
Application:
Closed Systems
Size:
1/2"
Connection Type:
Sweat
Max Temp (F):
150°F
Min Temp (F):
85°F
Temperature Range (F):
85°F - 150°F
Ambient Conditions:
Indoor Use Only
-22°F to 185°F
< 90% Non-Condensing
Max Pressure (PSI):
300
Sensors:
NTC Thermistor 10 k ohm @ 77°F
Seat Leakage:
Drop-Tight Close Off
Voltage:
24v
Hertz:
60
Amperage:
0.4
Fluid Temperature Range:
20°F to 240°F
Height:
3-9/16"
Width (Inches):
2-3/8"
Flow Capacity (Cv):
4.9
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A