3/4", 2 Way Outdoor Reset I-Series Mixing Valve w/ Sensor Zoom

3/4", 2 Way Outdoor Reset I-Series Mixing Valve w/ Sensor

SKU:I075C2R-2

Brand: Taco

Taco
Qty Price
$374.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out

Specs

Features: Outdoor Reset
Size: 3/4"
Body Pattern: 2-Way
Application: Heating
Max Pressure (PSI): 125
Temperature Range (F): 85°F - 150°F
Max Temp (F): 150°F
Min Temp (F): 85°F
Connection Type: Sweat

Description for Taco I075C2R-2

Taco iSeriesĀ® Mixing Valves provide precise and cost-effective temperature control for your heating systems, the flexibility of zone-to-zone control, plus built-in boiler protection.
* Available in 2-way, 3-way or 4-way injection configurations
* For either outdoor reset control or fixed water supply temperature applications
* Protects boiler against flue gas condensation

Features:

  • Operates Off Constant Power or Relay End Switch
  • Ball Valve Design, High Cv
  • Manual Operation Button
  • Solid-State Microprocessor Design<
  • Easy, One-Hand Actuator Removal
  • Multi-Status LED Indicator Light

3/4", 2 Way Outdoor Reset I-Series Mixing Valve w/ Sensor

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons