3/4", 3 Way Outdoor Reset I-Series Mixing Valve (Threaded) Zoom

3/4", 3 Way Outdoor Reset I-Series Mixing Valve (Threaded)

SKU:I075T3R-1

Brand: Taco

Taco
Qty Price
$393.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Connection Type: Threaded
Features: Outdoor Reset
Size: 3/4"
Body Pattern: 3-Way
Application: Heating
Max Pressure (PSI): 125
Temperature Range (F): 85°F - 150°F
Max Temp (F): 150°F
Min Temp (F): 85°F

Description for Taco I075T3R-1

Taco iSeries+ Mixing Valves provide precise and cost-effective temperature control for your heating systems, the flexibility of zone-to-zone control, plus built-in boiler protection.
* Available in 2-way, 3-way or 4-way injection configurations
* For either outdoor reset control or fixed water supply temperature applications
* Protects boiler against flue gas condensation
Features:
* Operates Off Constant Power or Relay End Switch
* Ball Valve Design, High Cv
* Manual Operation Button
* Solid-State Microprocessor Design
* Easy, One-Hand Actuator Removal
* Multi-Status LED Indicator Light

3/4", 3 Way Outdoor Reset I-Series Mixing Valve (Threaded)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 1", 3-Way Outdoor Reset I-Series Mixing Valve (Thread)

    Q:

    Does this include the outdoor reset sensor or do I need to order it separate?
    Asked on 11/7/2013 by Veev from West Jordan, Ut

    2 answers

    • VERIFIED BUYER

      A:

      Yes the product comes packaged with the outdoor sensor and a pipe sensor.

      Answered on 11/7/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, it does include the temp probe.

      Answered on 11/7/2013 by Anonymous
Displaying question 1

Do you have a question about this product?