3/4", 3 Way Outdoor Reset I-Series Mixing Valve (Threaded) Zoom

3/4", 3 Way Outdoor Reset I-Series Mixing Valve (Threaded)

SKU:I075T4R-1

Brand: Taco

Taco
Qty Price
$454.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out

Specs

Body Pattern: 4-Way
Application: Heating
Hot and Chilled Water
up to 50% Glycol
Closed Systems
Size: 3/4"
Connection Type: Threaded
Max Temp (F): 150°F
Min Temp (F): 85°F
Temperature Range (F): 85°F - 150°F
Ambient Conditions: -22°F to 185°F
Indoor Use Only
< 90% Non-Condensing
Sensors: NTC Thermistor
10 k ohm @ 77°F
Seat Leakage: Drop-Tight Close Off
Max Pressure (PSI): 300 psi
Voltage:
?
24v
Hertz: 60
Amperage:
?
0.4
Fluid Temperature Range: 20°F to 240°F
Height: 3-3/4"
Width (Inches): 2-3/8"
Flow Capacity (Cv): 7
Features: Outdoor Reset

Description for Taco I075T4R-1

Taco iSeries+ Mixing Valves provide precise and cost-effective temperature control for your heating systems, the flexibility of zone-to-zone control, plus built-in boiler protection.
* Available in 2-way, 3-way or 4-way injection configurations
* For either outdoor reset control or fixed water supply temperature applications
* Protects boiler against flue gas condensation
Features:
* Operates Off Constant Power or Relay End Switch
* Ball Valve Design, High Cv
* Manual Operation Button
* Solid-State Microprocessor Design
* Easy, One-Hand Actuator Removal
* Multi-Status LED Indicator Light

3/4", 3 Way Outdoor Reset I-Series Mixing Valve (Threaded)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons