1", 3 Way Setpoint I-Series Mixing Valve (Sweat) Zoom

1", 3 Way Setpoint I-Series Mixing Valve (Sweat)

SKU:I100C3S-1

Brand: Taco

Taco
Qty Price
$319.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Connection Type: Sweat
Features: Setpoint
Size: 1"
Body Pattern: 3-Way
Application: Heating
Max Pressure (PSI): 125
Temperature Range (F): 85°F - 150°F
Max Temp (F): 150°F
Min Temp (F): 85°F

Description for Taco I100C3S-1

Taco iSeries+ Mixing Valves provide precise and cost-effective temperature control for your heating systems, the flexibility of zone-to-zone control, plus built-in boiler protection.
* Available in 2-way, 3-way or 4-way injection configurations
* For either outdoor reset control or fixed water supply temperature applications
* Protects boiler against flue gas condensation
Features:
* Operates Off Constant Power or Relay End Switch
* Ball Valve Design, High Cv
* Manual Operation Button
* Solid-State Microprocessor Design
* Easy, One-Hand Actuator Removal
* Multi-Status LED Indicator Light


**Image is of the NPT Female version**

1", 3 Way Setpoint I-Series Mixing Valve (Sweat)

Q&A: Ask the Questions, share answers