1", 3 Way Outdoor Reset I-Series Mixing Valve (Threaded) Zoom

1", 3 Way Outdoor Reset I-Series Mixing Valve (Threaded)


Brand: Taco

Qty Price
/ each
In Stock! Ships in 24-48 Hours
(1 Available)



Features: Outdoor Reset
Connection Type: Threaded
Size: 1"
Body Pattern: 3-Way
Application: Heating
Max Pressure (PSI): 125
Temperature Range (F): 85°F - 150°F
Max Temp (F): 150°F
Min Temp (F): 85°F

Description for Taco I100T3R-1

Taco iSeries Mixing Valves provide precise and cost-effective temperature control for your heating systems, the flexibility of zone-to-zone control, plus built-in boiler protection.

Use the Taco Outdoor Reset iSeries Mixing Valves instead of a conventional injection system. With a full featured outdoor reset control built right into the actuator there is no need for an externally mounted reset control or expensive control valve. The iSeries valves can also be set up to do zone-by-zone outdoor reset, providing optimal comfort control for every zone.

  • Available in 2-way, 3-way or 4-way injection configurations
  • For either outdoor reset control or fixed water supply temperature applications
  • Protects boiler against flue gas condensation

  • Operates Off Constant Power or Relay End Switch
  • Ball Valve Design, High Cv
  • Manual Operation Button
  • Solid-State Microprocessor Design
  • Easy, One-Hand Actuator Removal
  • Multi-Status LED Indicator Light

1", 3 Way Outdoor Reset I-Series Mixing Valve (Threaded)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 1", 3 Way Outdoor Reset I-Series Mixing Valve (Threaded)


    Does this include the outdoor reset sensor or do I need to order it separate?
    Asked on 11/7/2013 by Veev from West Jordan, Ut

    2 answers



      Yes, it does include the temp probe.

      Answered on 11/7/2013 by Anonymous


      Yes the product comes packaged with the outdoor sensor and a pipe sensor.

      Answered on 11/7/2013 by Anonymous
Displaying question 1

Do you have a question about this product?