1", 3 Way Outdoor Reset I-Series Mixing Valve (Union Sweat) Zoom
  • 360° View

1", 3 Way Outdoor Reset I-Series Mixing Valve (Union Sweat)

SKU:I100U3R-1

Brand: Taco

Taco
Qty Price
$412.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
3

Specs

Type: Replacement Part
Connection Type: Sweat
Accessory For: I-Series Mixing Valves
Flow Capacity (Cv): 4
Features: Outdoor Reset
Body Pattern: 3-Way
Size: 1"
Max Pressure (PSI): 300
Voltage:
?
24v

Description for Taco I100U3R-1

Note: Image shown is Threaded model

Features:

  • 3-way Injection
  • Operates Off Constant Power or Relay End Switch
  • Ball Valve Design, High Cv
  • Manual Operation Button
  • Solid State Microprocessor Design
  • Compact Design
  • Easy, One-handed Actuator Removal
  • 125 PSI Shutoff Pressure
  • Plug-in Low Voltage Connections
  • Multi-Status LED Indicator Light
  • Fail Safe Mode
  • Sensors Included
  • Warm Weather Shutdown (70 F or Off)
  • Adjustable Heating Curve (0.2-2.2 Reset Ratio)

  • 1", 3 Way Outdoor Reset I-Series Mixing Valve (Union Sweat)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons