1", 3 Way Setpoint I-Series NPT Mixing Valve (Union Sweat) Zoom

1", 3 Way Setpoint I-Series NPT Mixing Valve (Union Sweat)

SKU:I100U3S-1

Brand: Taco

Taco
Qty Price
$319.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Connection Type: Sweat
Size: 1"
Features: Setpoint
Body Pattern: 3-Way
Application: Heating
Max Pressure (PSI): 125
Temperature Range (F): 85°F - 150°F
Max Temp (F): 150°F
Min Temp (F): 85°F

Description for Taco I100U3S-1

Taco iSeries+ Mixing Valves provide precise and cost-effective temperature control for your heating systems, the flexibility of zone-to-zone control, plus built-in boiler protection.
* Available in 2-way, 3-way or 4-way injection configurations
* For either outdoor reset control or fixed water supply temperature applications
* Protects boiler against flue gas condensation
Features:
* Operates Off Constant Power or Relay End Switch
* Ball Valve Design, High Cv
* Manual Operation Button
* Solid-State Microprocessor Design
* Easy, One-Hand Actuator Removal
* Multi-Status LED Indicator Light

1", 3 Way Setpoint I-Series NPT Mixing Valve (Union Sweat)

REVIEW SNAPSHOT®

by PowerReviews
Taco3/4", 3 Way Outdoor Reset I-Series Mixing Valve w/ Sensor
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

outdoor reset valve

By burnie

from Ipswich MA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4", 3 Way Outdoor Reset I-Series Mixing Valve w/ Sensor:

        Love this product when it works. I have had failures too often but when it works, it regulates temperature well. Use it with hydro air, high velocity air, etc.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers