Brass Flow Switch w/ Flexible Paddles (Single Switch) Zoom

Brass Flow Switch w/ Flexible Paddles (Single Switch)

SKU:IFS01BF-1

Brand: Taco

Taco
Qty Price
$121.75
/ each
$353.85 / box (3 units x $117.95)
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

Switches: 1
Paddles: Flexible
Application: Liquid Flow
Switch: SPDT
Type: General Purpose
Min Temp (F): 32°F

Description for Taco IFS01BF-1

The Taco Industrial Flow Switch (IFS) starts or stops electronically operated equipment when a flow or no flow condition occurs. The IFS can be used in 1" to 8"liquid flow lines, carrying water or any nonhazardous fluid not harmful to brass, stainless steel or EPDM. It is used in a wide variety of applications including heating systems, domestic water boosters, process work, water systems, chillers and on low mass boilers.

Features:

  • 3 Year Warranty
  • EPDM Seal Superior to Competitor's Mechanical Bellows
  • Little Mechanical Wear or Fatigue
  • Greater Flow Sensitivity and Wider Adjustment Range
  • Higher Pressures, 250 PSI Standard
  • 250°F Temperature Rating
  • Stainless Steel Paddles & Trip Rods
  • NEMA 1 and NEMA 4 Models
  • Single or Double Switch Models
  • High Current Models Available
  • For Use on 1" to 8" Diameter Pipe
  • UL, CSA, CE Approved

  • Brass Flow Switch w/ Flexible Paddles (Single Switch)

    REVIEW SNAPSHOT®

    by PowerReviews
    TacoBrass Flow Switch w/ Flexible Paddles (Single Switch)
     
    5.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (2)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    5.0

    I would recommend this to anyone

    By Roadbug

    from Mead,WA

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about Brass Flow Switch w/ Flexible Paddles (Single Switch):

          I installed it in my floor heat system. (a replacement)Very easy installation with good instructions. comes with many paddle sizes. Great quality product.

          • Was this a gift?:
          • No
           
          5.0

          Works perfectly

          By Muddy Boots

          from Plain City, OH

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about Brass Flow Switch w/ Flexible Paddles (Single Switch):

                This water flow switch comes with an assortment of paddle sizes to fit almost any installation.

                • Was this a gift?:
                • No

                Displaying reviews 1-2

                Back to top

                Q&A: Ask the Questions, share answers