Brass Flow Switch w/ Rigid Paddles (NEMA4, Small Turning Radius) Zoom

Brass Flow Switch w/ Rigid Paddles (NEMA4, Small Turning Radius)

SKU:IFSWSBR-1

Brand: Taco

Taco
Qty Price
$160.35
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Paddles: Rigid
Switch: SPDT
Application: Liquid Flow
Type: General Purpose
Min Temp (F): -20°F

Description for Taco IFSWSBR-1

The Taco Industrial Flow Switch (IFS) starts or stops electronically operated equipment when a flow or no flow condition occurs. The IFS can be used in 1" to 8"liquid flow lines, carrying water or any nonhazardous fluid not harmful to brass, stainless steel or EPDM. It is used in a wide variety of applications including heating systems, domestic water boosters, process work, water systems, chillers and on low mass boilers.

Features:

  • 3 Year Warranty
  • EPDM Seal Superior to Competitor's Mechanical Bellows
  • Little Mechanical Wear or Fatigue
  • Greater Flow Sensitivity and Wider Adjustment Range
  • Higher Pressures, 250 PSI Standard
  • 250°F Temperature Rating
  • Stainless Steel Paddles & Trip Rods
  • NEMA 1 and NEMA 4 Models
  • Single or Double Switch Models
  • High Current Models Available
  • For Use on 1" to 8" Diameter Pipe
  • UL, CSA, CE Approved

  • Brass Flow Switch w/ Rigid Paddles (NEMA4, Small Turning Radius)

    Q&A: Ask the Questions, share answers