KV Vertical In-Line Pump, 5 HP (2900 RPM) Zoom

KV Vertical In-Line Pump, 5 HP (2900 RPM)

SKU:KV1509

Brand: Taco

Taco
Qty Price
$2,059.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
1

Resources

Specs

Material: Cast Iron
Application: Heating
Horse Power:
?
5
RPM: 2900
Phase: 3
Hertz: 50
Connection Type: Flanged
Connection Size: 1-1/2"
Type: Vertical In-Line Pump
Warranty: 1-Year Limited Warranty

Description for Taco KV1509

Taco KV Vertical In-Line Pumps are designed for optimum performance and ease of installation. The close-coupled design results in improved alignment and increased seal life. They require no isolation pads and their simplified, in-line design save you time and money. Service, if ever needed, is easy because KV Pumps pull out from the back and you don?t need to disconnect the pump from the piping system.

Features:

  • Space-Saving, Close-Coupled Design
  • Simplifed installation--Lower Installed Cost
  • Standard Seal Design Allows Flexibility of Seal Options
  • Standard High Efficiency Impellers on all Models
  • Replaceable Casing, Wear Ring and Pump Support Bracket Save Money
  • Easy Maintenance

PLEASE NOTE: The product weighs 340 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

KV Vertical In-Line Pump, 5 HP (2900 RPM)

Q&A: Ask the Questions, share answers