Electronic, (24V) Auto Reset Low Water Cut-Off (Water) Zoom

Electronic, (24V) Auto Reset Low Water Cut-Off (Water)

SKU:LFA0243S-1

Brand: Taco

Taco
Qty Price
$138.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Application: Steam Boilers
Hot Water Boilers
Type: Electronic
Reset Type: Automatic
Voltage:
?
24v
Replaces: LNA0243S-1
Connection Size: 3/4"
Connection Type: Threaded

Description for Taco LFA0243S-1


The Taco Low Water Cutoff (LWCO) provides accurate and dependable protection for all types of boilers, from small residential hot water boilers to large industrial steam units. The LWCO is a probe-style, microprocessor-based control that detects the fluid level in hot water and steam boilers and reacts when the level falls below the minimum safe operating level specified by the boiler manufacturer.

The Taco LWCO can act as either the primary or secondary low water cutoff on low-pressure steam boilers, the primary limit control on hot water boilers or to protect pumps from running dry in condensate receiver tank applications. The LWCO can also activate alarm systems or automatic water feeders.

Features include:
Patented Adjustable Probe Sensitivity
External LEDs and Simplified Wiring for Easy
Installation and Testing
Automatic or Manual Reset Mode
Available in 24 VAC or 120 VAC
Standard On-Board (NEMA 1) or Remote (NEMA 4) Probe 1/2  or 3/4  NPT Connection
LT Models Include External Test Button, Adjustable Delay On Break (DOB) and Delay or Make (DOM)
Replaces LNA0243S-1

Electronic, (24V) Auto Reset Low Water Cut-Off (Water)

Q&A: Ask the Questions, share answers