Electronic, (24V) Auto Reset Low Water Cut-Off (Water) Zoom

Electronic, (24V) Auto Reset Low Water Cut-Off (Water)

SKU:LTA0242N-1

Brand: Taco

Taco
Qty Price
$179.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
3

Specs

Application: Hot Water Boilers
Max Pressure: 250 psi
Type: Electronic
Reset Type: Automatic
Voltage:
?
24v
Sensitivity: 20000 ohms
40000 ohms Extended Operation
Max Ambient Temp (°F): 150°F
Power Consumption: 2.8 VA
Length: 3-3/4"
Width: 3-2/3"
Height: 5.53"
Thread Size: 1/2"
Connection Type: Threaded

Description for Taco LTA0242N-1

For accurate and dependable boiler protection, our Low Water Cutoff (LWCO) features the simplicity, reliability and unmatched quality you've come to expect from Taco Electronic Controls. The LWCO is a probe style microprocessor based control that detects the fluid level in hot water and steam boilers Probe sensitivity is adjustable, thanks to a new patent pending technology and external LEDs and simplified wiring make installation and testing a snap.

Application
The Taco LWCO provides reliable protection for all types of boilers from small residential hot water boilers to large industrial steam boilers. The boiler's minimum safe operating water land is specified by each manufactures should the water level dip below that specified level, heat will accumulate quickly causing significant damage to the boiler and a potential external safety hazard. The Taco LWCO presents this hazard from occurring. The LWCO can act as either the primary or secondary low water cut off on low-pressure steam boilers, the primary limit control on hot water boilers or to protect pumps from running dry in condensate receiver tank applications. The LWCO can also activate alarm systems or automatic water feeders.

Probe Style LWCO
A probe uses the boiler's water to complete an electrical circuit. As long as water covers the probe, the electronic circuit will be maintained, if the water lend drops below the probe, the circuit is broken, shutting down the burner and protecting the boiler.

In a low water situation, if the burner centimes to fire, damage can our to the boiler and create a potential disaster. A Taco Low Water Cut off turns off the burner and signals that a low water situation has occurred. Automatic Reset Mode

A red LED indicates a low water condition when the water level reaches a sage level, the boiler will automatically resume normal operation. The LWCO control may be used in conjunction with an automatic water feeder to keep the boiler filled to the proper level. Adjustable DON and DOB setting are standard on all LT series auto reset models.

Electronic, (24V) Auto Reset Low Water Cut-Off (Water)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons