Electronic, (120V) Auto Reset Low Water Cut-Off (Water) Zoom

Electronic, (120V) Auto Reset Low Water Cut-Off (Water)

SKU:LTA1203S-2

Brand: Taco

Taco
Qty Price
$76.95
/ each
$222.75 / box (3 units x $74.25)
In Stock! Ships in 24-48 Hours
(128 Available)
0

Resources

Specs

Application: Hot Water Boilers
Voltage:
?
120v
Reset Type: Automatic
Thread Size: 3/4"
Connection Type: Threaded
Max Pressure (PSI): 15 psi (Steam)
160 psi (Hot Water)
Max Probe Temp: 250°F
Max Ambient Temp (°F): 120°F
Delay on Make Timer: 0 seconds
15 seconds
Type: Electronic

Description for Taco LTA1203S-2

The Taco Low Water Cutoff (LWCO) provides accurate and dependable protection for all types of boilers, from small residential hot water boilers to large industrial steam units. The LWCO is a probe-style, microprocessor-based control that detects the fluid level in hot water and steam boilers and reacts when the level falls below the minimum safe operating level specified by the boiler manufacturer.

The Taco LWCO can act as either the primary or secondary low water cutoff on low-pressure steam boilers, the primary limit control on hot water boilers or to protect pumps from running dry in condensate receiver tank applications. The LWCO can also activate alarm systems or automatic water feeders.

Features include:

  • Patented Adjustable Probe Sensitivity
  • External LEDs and Simplified Wiring for Easy Installation and Testing
  • Automatic or Manual Reset Mode
  • Available in 24 VAC or 120 VAC
  • Standard On-Board (NEMA 1) or Remote (NEMA 4) Probe 1/2 or 3/4 NPT Connection
  • LT Models Include External Test Button, Adjustable Delay On Break (DOB) and Delay or Make (DOM) Features

Electronic, (120V) Auto Reset Low Water Cut-Off (Water)

REVIEW SNAPSHOT®

by PowerReviews
TacoElectronic, (120V) Auto Reset Low Water Cut-Off (Water)
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

Easy install of a great product!

By shukmeister

from Newport, WA

Verified Buyer

Comments about Electronic, (120V) Auto Reset Low Water Cut-Off (Water):

This low water cut-off comes with detailed wiring diagram and was extremely easy to install. I am just a do-it-yourself homeowner, and I found this very useful and functional.

 
5.0

good product

By Wyoming Ron

from Diamondville, Wyo.

Verified Buyer

Comments about Electronic, (120V) Auto Reset Low Water Cut-Off (Water):

easy to install. no hot water boiler should be with out one.

 
5.0

easy to install

By Ron

from Diamondville, Wyo

Verified Buyer

Comments about Electronic, (120V) Auto Reset Low Water Cut-Off (Water):

no boiler should be with out a low water cut-off great peace of mind.

(1 of 1 customers found this review helpful)

 
4.0

Does its job

By Jim

from NJ

Verified Buyer

Comments about Electronic, (24V) Auto Reset Low Water Cut-Off (Water):

I often use low water cutoffs. From several types available, small black plastic easier to use. This metal one sure looks more expensive, but it is a bit more time consuming to mount.

 
5.0

Easy safety control

By ray boiler

from michigan

Verified Buyer

Comments about Electronic, (24V) Auto Reset Low Water Cut-Off (Water):

Easy to install and wire. Test button makes it easy to check your system for correct installation

 
5.0

Is a beauty control, Nice indicators.

By Luis Vargas

from Cleveland, Ohio

Verified Buyer

Comments about Electronic, (120V) Auto Reset Low Water Cut-Off (Water):

Exellent easy to install,Great protection.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Electronic, (120V) Auto Reset Low Water Cut-Off (Water)

    Q:

    what is the purpose and difference between a LWCO and a water feed regulator?
    Asked on 9/25/2012 by Bill from NJ

    1 answer

    • CUSTOMER CARE

      A:

      Low water cut-offs (LWCO) halt system operation when water levels fall too low in a boiler. They are safety devices which prevent excess flooding or boiler firing if a pipe bursts. Many areas require them by code. A water feed regulator adds small amounts of water to the system based on smaller changes in pressure. They account for water losses through air vents or minor leaks at connection points.

      Answered on 9/27/2012 by PexSupply Staff from NY
  • Electronic, (120V) Auto Reset Low Water Cut-Off (Water)

    Q:

    Is this product LTa1203S-2 approved for residential steam boiler as the primary LWCO.
    Asked on 9/18/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      That unit is for water, not steam.

      Answered on 9/21/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?