Electronic, (24V) Low Water Cut-Off (Water), 3/4" NPT Zoom

Electronic, (24V) Low Water Cut-Off (Water), 3/4" NPT

SKU:LTR0243T-1

Brand: Taco

Taco
Qty Price
$76.95
/ each
$223.65 / box (3 units x $74.55)
In Stock! Ships in 24-48 Hours
(41 Available)
0

Resources

Specs

Application: Hot Water Boilers
Max Pressure (PSI): 160 psi (Hot Water)
Type: Electronic
Reset Type: Automatic
Voltage:
?
24v
Sensitivity: 20000 ohms
40000 ohms Extended Operation
Max Ambient Temp (°F): 120°F
Power Consumption: 1.5 VA
Thread Size: 3/4"
Connection Type: Threaded

Description for Taco LTR0243T-1

The Taco LTR Series Low Water Cutoff (LTR) is a microprocessor-based low water cutoff for detecting the presence of water in a boiler that provides reliable protection for residential and light commercial hot water boilers. It uses advanced signal processing to identify when the probe signal levels have decreased due to possible fouling. Thanks to these technologies, the LTR functions longer without requiring annual probe cleaning and maintenance and it functions normally under non-ideal installation conditions. A convenient, all-in-one design containing test button, plug n' play wiring harness and instant feedback maintenance LED lights.

Features:

  • One-piece sealed design for use with residential hot water boilers.
  • Test button to quickly verify correct installation and wiring.
  • Extended probe impedance sensitivity to 40K Ohms.
  • LED indicator lights: Green-to-red to indicate when boiler water level is low; amber LED to indicate when probe needs cleaning.
  • 24 VAC wiring harness.
  • Automatic reset when water level returns to safe level.
  • Compatible with gas-fired and oil-fired residential boilers.
  • Ideal for use with smaller high-efficiency boilers.

Electronic, (24V) Low Water Cut-Off (Water), 3/4" NPT

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Electronic, (24V) Low Water Cut-Off (Water), 3/4" NPT

    Q:

    Does this model come with a wiring harness?
    Asked on 9/29/2015 by Ben from Schenectady, NY

    1 answer

    • CUSTOMER CARE

      A:

      Yes it comes with a 24VAC Wiring Harness.

      Answered on 2/11/2016 by SupplyHouse Staff from New York
Displaying question 1

Do you have a question about this product?