1/2" Sweat 2-Way Zone Valve Zoom

1/2" Sweat 2-Way Zone Valve

SKU:M050C2-1

Brand: Taco

Taco
Qty Price
$61.95
/ each
In Stock! Ships in 24-48 Hours
(160 Available)
0

Resources

Specs

Size: 1/2"
Fluid Temperature Range: 36 - 201°F
Max Pressure (PSI): 250 psi
Voltage:
?
24v
Hertz: 50/60
Material: Forged Brass
Seal: EPDM
Material: ABS Plastic
Body Pattern: 2-Way
Media: Water or Glycol up to 50%
Connection Type: Sweat
Flow Capacity (Cv): 3.7
End Switch: Yes
Position: Normally Closed

Description for Taco M050C2-1


APPLICATION:
The M Series zone valves provide on/off, normally closed control in closed hot or chilled water Hydronic systems. The valves can be used in a wide variety of applications, primarily designed for use with fan coils, radiators, convectors, air handlers, heat pumps and radiant systems. The valve is driven by a hysteresis synchronous motor with spring return.

NOTE: Not for use in open systems or closed systems with a high content of dissolved oxygen. Installations must be a noncondensing application.

MATERIALS Valve Body: Forged Brass Seal Material: EPDM Chassis and Cover: Fire-retardant ABS Engineered Plastic

TECHNICAL SPECIFICATIONS Working Media: Chilled Water / Hot Water / up to 50% Glycol Fluid Temperature: 36 - 201 °F Max. Static Pressure: 250 PSI Input Voltage: 24VAC @ 50/60 Hz Power: 6.5 Watts Operation Timing: Motor - fully open in approximately 15 sec; Spring - 5 sec. to 15 sec. after power off Ambient Temperature: 32 - 140 °F Storage Temperature: 4 - 149 °F Max. Rh, no condensation

1/2" Sweat 2-Way Zone Valve

Q&A: Ask the Questions, share answers