Priority Protection Plug-In Card Zoom

Priority Protection Plug-In Card

SKU:PC605-1

Brand: Taco

Taco
Qty Price
$31.45
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
1

Specs

Application: Accessory
Accessory For: Taco ZVC EXP Control
Dimensions: 2" x 1.75"
Connection Type: PowerPort Slot on any EXP
Power Supply: 24 VAC (Powered by EXP Control)
Relays: 2 amp
Time Delay: Fixed
1 Hour

Description for Taco PC605-1

You can use Taco's exclusive Plug-In PowerPort Cards with any Taco Expandable Control (-EXP models) to enhance total system integration and performance. Each Taco Expandable Relay comes standard with three PowerPort slots to accept any combination of cards. By controlling the operation of the circulators attached to the switching relay, PC600 cards are an ideal way for you to provide energy savings, system protection and an increased comfort level.

There are no complex controls to wire, just plug the cards into any of the slots provided. Mix and match PowerPort Cards for post purge, priority protection and universal timer/pump exercise to quickly customize any system. You can also use PC600 cards without additional wiring in parallel with Taco Add-on Power Controls to add even greater system control and boiler optimization.

Features:

  • Solid-State Electronic Cards Use with any Taco Expandable Relay (-EXP models)
  • Simply Plug Into Any One of Three Slots No Wiring Required
  • LED Lights
  • Fixed and Adjustable Time Delays
  • Optimizes Any System 100% Factory Tested

Priority Protection Plug-In Card

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons