Taco PC705 Variable Speed Pump Control Zoom
  • 360° View

Taco PC705 Variable Speed Pump Control

SKU:PC705-2

Brand: Taco

Taco
Qty Price
$299.85
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Application: Boiler Reset
Width: 2-7/8"
Height: 4-3/4"
Depth (Inches): 1-7/8"
Variable Pump: 120 V (ac) 1.8 A 1/2 hp
fuse 2.5 A 250 V
Sensor Type: 1 outdoor air and 2 supply water
Mix Design Temp: 70 to 220°F
Mix Start: 35 to 150°F
Outdoor Design Temp: -60 to 32°F
Boiler Min. Control Temp: Off
80 to 180°F
Warm Weather Shutoff Temp: Off
35 F to 100 F
Amperage:
?
5
Power Method: 24V
Voltage:
?
24v
Ambient Conditions: Indoor use Only: 32°-104°F < 90% RH non-condensing
Relays: 120 V (ac) 5 A - 1/3 hp pilot duty 240

Description for Taco PC705-2

With the Taco Variable Speed Pump Mixing Control you can regulate the supply water temperature to a heating system by simultaneously controlling a boiler and the speed of an injection pump.

Based on the outdoor air temperature, the PC705 continuously adjusts the boiler differential to optimize the firing cycles of the boiler, prevent large water temperature swings and increase the efficiency of your system.

As the heating load changes, the Taco Mixing Control automatically adjusts the injector circulator, increasing its speed as load increases and slowing it with a decreasing load.

The Taco Mixing Control features full diagnostics, including a lighted bar graph that simulates the speed of the variable speed injection pump, warm weather shut down, a maximum supply water temperature setting, and a sensor that can be connected to the boiler to prevent corrosion in the unit due to flue gas condensation.

Taco PC705 Variable Speed Pump Control

REVIEW SNAPSHOT®

by PowerReviews
Taco PC705 Variable Speed Pump Control
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

EXCELLENT PRODUCT. GREAT BUY.

By Lacewood

from Parsonsfield, Me.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Taco PC705 Variable Speed Pump Control:

        Great product. My heating specialist was able to install and program the unit within an hour. Original unit got hit by lightning. Very satisfied so far. Not "cheap" but worth it when you don't have any heat !!!!

        • Primary use:
        • Personal
         
        5.0

        Taco PC705

        By Stan

        from Hainsville Ontario Canada

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Taco PC705 Variable Speed Pump Control:

              Using the PC705 with a SR504-EXT in a deep slab for radaint heat works well at maintaining water temp. Adjusting water temp with outside temperature change is what you need to keep room temperatures.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers