1" Sweat Shut-Off Freedom Swivel-Flange Set Zoom

1" Sweat Shut-Off Freedom Swivel-Flange Set

SKU:SF-100S

Brand: Taco

Taco
Qty Price
$37.85
/ each
$220.50 / box (6 units x $36.75)
In Stock! Ships in 24-48 Hours
(87 Available)

Specs

Material: Brass
Connection Size: 1"
Connection Type: Sweat
Type: Isolation Flange
Accessory For: 00 Series Pumps
110 Pumps
111 Pumps
112 Pumps
113 Pumps
2400-10 Pumps
2400-20 Pumps
2400-50 Pumps

Description for Taco SF-100S

Note: Not Compatible with 0012 Series Pumps

Features:

  • Easy 1/4-turn Open/Close Operation
  • Positive Shut-off, Leak Free Design
  • Solid Brass Uni-Body Construction
  • Chrome/Brass Valve Ball
  • High Quality Teflon Seats
  • Full Port Ball Valve For Unrestricted Flow
  • 150# WP, 600 WOG
Includes Bolts and Nuts

1" Sweat Shut-Off Freedom Swivel-Flange Set

REVIEW SNAPSHOT®

by PowerReviews
Taco1-1/4" Sweat Shut-Off Freedom Swivel-Flange Set
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

simplified installation

By first time boiler installer

from NW PA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" Sweat Shut-Off Freedom Swivel-Flange Set:

        Having the ability to rotate the flanges independent of the valve means the fittings on either side of the pump don't need to be lined up perfectly with each other. Hence the pump still slides in just fine. Depending on your configuration, the valve handles don't even need to be in the same plane.

        • Primary use:
        • Personal
         
        4.0

        expensive, but handy

        By Dan

        from Taos, NM

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1" Sweat Shut-Off Freedom Swivel-Flange Set:

              This saves space and time, but, like I said, it is a little pricey.

              • Primary use:
              • Business
               
              5.0

              These are great!

              By brent

              from Wisconsin

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" Sweat Shut-Off Freedom Swivel-Flange Set:

                    If you ever have to change out a pump,these are what you wont so you dont have to drain the whole system

                    • Primary use:
                    • Personal

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    get answers from real customers and in-house experts with AnswerBox.

                    2 Questions | 2 Answers
                    Displaying questions 1-2
                    • 3/4" Sweat Shut-Off Freedom Swivel-Flange Set

                      Q:

                      Can this flange be used with Grundfos UPS15-58 pump?
                      Asked on 11/19/2011 by Norm from Kalamazoo, MI

                      1 answer

                      • CUSTOMER CARE

                        A:

                        Yes, it can.

                        Answered on 11/21/2011 by PexSupply Staff from NY
                    • 1-1/4" Sweat Shut-Off Freedom Swivel-Flange Set

                      Q:

                      Is this price for the pair or one flange
                      Asked on 12/8/2010 by grumpy from pa.

                      1 answer

                      • CUSTOMER CARE

                        A:

                        This is the price for the pair.

                        Answered on 12/10/2010 by PexSupply Staff from NY
                    Displaying questions 1-2

                    Do you have a question about this product? 

                    SupplyHouse.com Logo

                    Join Our Mailing List - Sign up and receive special offers and coupons