1" Threaded Shut-Off Freedom Swivel-Flange Set Zoom

1" Threaded Shut-Off Freedom Swivel-Flange Set

SKU:SF-100T

Brand: Taco

Taco
Qty Price
$37.85
/ each
$220.50 / box (6 units x $36.75)
In Stock! Ships in 24-48 Hours
(72 Available)
1

Resources

Specs

Material: Brass
Connection Size: 1"
Connection Type: Threaded
Type: Isolation Flange
Accessory For: 00 Series Pumps
110 Pumps
111 Pumps
112 Pumps
113 Pumps
2400-20 Pumps
2400-50 Pumps

Description for Taco SF-100T

Note: Not Compatible with 0012 Series Pumps

Features:

  • Easy 1/4-turn Open/Close Operation
  • Positive Shut-off, Leak Free Design
  • Solid Brass Uni-Body Construction
  • Chrome/Brass Valve Ball
  • High Quality Teflon Seats
  • Full Port Ball Valve For Unrestricted Flow
  • 150# WP, 600 WOG
Includes Bolts and Nuts

1" Threaded Shut-Off Freedom Swivel-Flange Set

REVIEW SNAPSHOT®

by PowerReviews
Taco1" Threaded Shut-Off Freedom Swivel-Flange Set
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

        (1 of 1 customers found this review helpful)

         
        5.0

        highly recommend this product

        By scott the racer

        from Auburn Pa

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1" Threaded Shut-Off Freedom Swivel-Flange Set:

              Ease of replacing pumps without draining the system.
              makes it easier to purge air from the system if needed.

              • Primary use:
              • Personal

              (1 of 1 customers found this review helpful)

               
              4.0

              good product

              By Jeff

              from Sandstone MN

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1" Threaded Shut-Off Freedom Swivel-Flange Set:

                    product is good and easy to install

                    • Primary use:
                    • Personal

                    (1 of 1 customers found this review helpful)

                     
                    5.0

                    Great time saver

                    By Tonyk

                    from Toms River NJ

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1" Threaded Shut-Off Freedom Swivel-Flange Set:

                          Used to replace leaking Taco pump where there were no shut off valves, so flange with shut off was an easy fix.

                          • Primary use:
                          • Personal

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          taco swivel flange set

                          By Bill

                          from Parker .CO

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1" Threaded Shut-Off Freedom Swivel-Flange Set:

                                these valves are a huge improvement over the old ones that leak and turn off with a screw driver

                                • Primary use:
                                • Personal

                                Displaying reviews 1-4

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                2 Questions | 4 Answers
                                Displaying questions 1-2
                                • 1" Threaded Shut-Off Freedom Swivel-Flange Set

                                  Q:

                                  is a set 2 or 1
                                  Asked on 11/7/2012 by cw from beaver,wv

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    A set has two flanges (one for each end of the circulator).

                                    Answered on 11/8/2012 by PexSupply Staff from NY
                                • 1" Threaded Shut-Off Freedom Swivel-Flange Set

                                  Q:

                                  Will these flanges work with the Taco 007 pump? If not, is there a flange with shut off for the 007? Thanks, Terry
                                  Asked on 6/29/2012 by Tater

                                  3 answers

                                  • VERIFIED BUYER

                                    A:

                                    Terry , I have used the flanges for 007 pumps , just use the flat red gaskets , or you can use the o ring type . either way they work just fine . P.S THE FLANGES ARE UNIVERSAL so they work with any taco pump you choose to use.. John

                                    Answered on 6/29/2012 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    The 1" swivel flange isolation valve is just a standard flange with a ball valve on it.  I have not used a Taco 007 pump, but I have to assume it has a standard hydronic mounting flange.  I am comfortable saying yes they will work together, assuming they will fit in the space you have to install them.

                                    Answered on 7/1/2012 by Anonymous
                                  • CUSTOMER CARE

                                    A:

                                    Yes, these shut-off flanges will work with a Taco 007 circulator.

                                    Answered on 7/2/2012 by PexSupply Staff from NY
                                Displaying questions 1-2

                                Do you have a question about this product?