1-1/4" Sweat Shut-Off Freedom Swivel-Flange Set Zoom

1-1/4" Sweat Shut-Off Freedom Swivel-Flange Set

SKU:SF-125S

Brand: Taco

Taco
Qty Price
$46.85
/ each
$272.70 / box (6 units x $45.45)
In Stock! Ships in 24-48 Hours
(17 Available)
1

Resources

Specs

Material: Brass
Connection Size: 1-1/4"
Connection Type: Sweat
Type: Isolation Flange
Accessory For: 00 Series Pumps
110 Pumps
111 Pumps
112 Pumps
113 Pumps
2400-10 Pumps
2400-20 Pumps
2400-50 Pumps

Description for Taco SF-125S

Note: Not Compatible with 0012 Series Pumps


Features:

  • Easy 1/4-turn Open/Close Operation
  • Positive Shut-off, Leak Free Design
  • Solid Brass Uni-Body Construction
  • Chrome/Brass Valve Ball
  • High Quality Teflon Seats
  • Full Port Ball Valve For Unrestricted Flow
  • 150# WP, 600 WOG
Includes Bolts and Nuts
Ref: Taco-HVAC.com

1-1/4" Sweat Shut-Off Freedom Swivel-Flange Set

REVIEW SNAPSHOT®

by PowerReviews
Taco3/4" Sweat Shut-Off Freedom Swivel-Flange Set
 
4.8

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (5), Business (3)

Reviewed by 9 customers

Sort by

Displaying reviews 1-9

Back to top

 
5.0

Great product

By rackie

from upstate, ny (snow country)

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1" Sweat Shut-Off Freedom Swivel-Flange Set:

        We build our own boiler loop with 3 zones these taco shutoffs were key. The handles on them are not as long as some other brands this was an important factor for us considering we wanted to have a tight loop.

        • Primary use:
        • Personal
         
        5.0

        New style from the earlier ones i bought

        By ziptab

        from Iowa

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1" Sweat Shut-Off Freedom Swivel-Flange Set:

              Doesn't have the short handle set with them anymore...but I can easily cut the long ones down where they interfere with other pipes passing by. Work good! :-)

              • Primary use:
              • Personal

              (0 of 1 customers found this review helpful)

               
              4.0

              Pump flange + shotoff valve

              By John Doe

              from CT

              Verified Buyer

              Comments about 1-1/4" Sweat Shut-Off Freedom Swivel-Flange Set:

              Using 1 1/4 flanges with all my Taco pumps replacing shot off valves. Would be great if one of the valve had also a drain valve built it.

               
              5.0

              quality and easy to use

              By Watcher

              from Portland, OR

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1" Sweat Shut-Off Freedom Swivel-Flange Set:

                    We've used a lot of different pump flanges over the years. These are one of the best. I have never had a problem with them, they are easy to install and use and they haven't leaked.

                    • Primary use:
                    • Business
                     
                    5.0

                    nice flanges

                    By BOILERMAN

                    from Michigan

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1" Sweat Shut-Off Freedom Swivel-Flange Set:

                          Another Quality product from Taco...

                          • Primary use:
                          • Business
                           
                          5.0

                          Great product

                          By Seza777

                          from Middletown NJ

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" Sweat Shut-Off Freedom Swivel-Flange Set:

                                I added another 2 new zones to my heating system. I am used Taco seculators with this flanges sets. I absolutely like this item very easy to install and works great so far.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                simplified installation

                                By first time boiler installer

                                from NW PA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" Sweat Shut-Off Freedom Swivel-Flange Set:

                                      Having the ability to rotate the flanges independent of the valve means the fittings on either side of the pump don't need to be lined up perfectly with each other. Hence the pump still slides in just fine. Depending on your configuration, the valve handles don't even need to be in the same plane.

                                      • Primary use:
                                      • Personal
                                       
                                      4.0

                                      expensive, but handy

                                      By Dan

                                      from Taos, NM

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1" Sweat Shut-Off Freedom Swivel-Flange Set:

                                            This saves space and time, but, like I said, it is a little pricey.

                                            • Primary use:
                                            • Business
                                             
                                            5.0

                                            These are great!

                                            By brent

                                            from Wisconsin

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 3/4" Sweat Shut-Off Freedom Swivel-Flange Set:

                                                  If you ever have to change out a pump,these are what you wont so you dont have to drain the whole system

                                                  • Primary use:
                                                  • Personal

                                                  Displaying reviews 1-9

                                                  Back to top

                                                  Q&A: Ask the Questions, share answers

                                                  Do you have questions about this product?

                                                  Get answers from real customers and in-house experts with AnswerBox.

                                                  3 Questions | 4 Answers
                                                  Displaying questions 1-3
                                                  • 1-1/4" Sweat Shut-Off Freedom Swivel-Flange Set

                                                    Q:

                                                    I was wondering what is the handle length on the 1-1/4's? (measuring from the center of the bolt)
                                                    Thanks for your time.
                                                    Asked on 3/4/2015 by Jack from Way upstate ny

                                                    2 answers

                                                    • CUSTOMER CARE

                                                      A:

                                                      The length of this flange is 3-7/8" from the center of the bolt to the end of the handle.

                                                      Answered on 3/5/2015 by SupplyHouse Staff from NY
                                                    • CUSTOMER CARE

                                                      A:

                                                      approx. 4.5"

                                                      Answered on 3/5/2015 by Supplyhouse Staff from New York
                                                  • 3/4" Sweat Shut-Off Freedom Swivel-Flange Set

                                                    Q:

                                                    Can this flange be used with Grundfos UPS15-58 pump?
                                                    Asked on 11/19/2011 by Norm from Kalamazoo, MI

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      Yes, it can.

                                                      Answered on 11/21/2011 by PexSupply Staff from NY
                                                  • 1-1/4" Sweat Shut-Off Freedom Swivel-Flange Set

                                                    Q:

                                                    Is this price for the pair or one flange
                                                    Asked on 12/8/2010 by grumpy from pa.

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      This is the price for the pair.

                                                      Answered on 12/10/2010 by PexSupply Staff from NY
                                                  Displaying questions 1-3

                                                  Do you have a question about this product?