Description
Note: Not Compatible with 0012 Series Pumps

The Taco Shut-Off Swivel-FlangeĀ® is a combination full port shut-off ball valve and swivel companion flange for most Taco circulators. The simple quarter turn, lever handle operation allows for easy isolation, removal and service of circulators without draining the system. Each flange set includes bolts and nuts.

Features:
  • Includes Bolts and Nuts
  • Easy 1/4-turn Open/Close Operation
  • Positive Shut-off, Leak Free Design
  • Solid Brass Uni-Body Construction
  • Chrome/Brass Valve Ball
  • High Quality Teflon Seats
  • Full Port Ball Valve For Unrestricted Flow
  • 150# WP, 600 WOG
Read more
Manuals (2)
Specs
Material:
Brass
Connection Size:
1-1/2"
Connection Type:
Threaded
Type:
Isolation Flange
Accessory For:
00 Series Pumps
110 Pumps
111 Pumps
112 Pumps
113 Pumps
2400-10 Pumps
2400-20 Pumps
1400-45 Pumps
2400-50 Pumps
×

Replacement Parts (1)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    10 Product Reviews

    Product Q&A